Apply to be a TradeMaster!
Main product image of USB Low-Profile Headlamp
Magnifying glass
Hover image to zoom

USB Low-Profile Headlamp

Brand:
Milwaukee
SKU:
2115-21
Rating:
(0)
Q&A:
(0)
USB Low-Profile Headlamp
Magnifying glass
Hover image to zoom
$69.97 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless

Description

–
Overview
Milwaukee's REDLITHIUM USB Low-Profile Headlamp is thin with a 1" light head, wide flood beam, and is powered by REDLITHIUM USB and delivers 600-lumens of TRUEVIEW High Definition Output. The floodlight headlamp features an ultra-thin light head that provides an unobstructed view with 125° of flood beam coverage. Our rechargeable headlamp is designed with the battery pack in the rear for maximum maneuverability in tight spaces and a balanced design for all-day use. The hardhat headlamp is equipped with a sweat absorbing microfiber strap for comfort on bare heads and four included hard hat clips for secure connections on all hardhats. The Milwaukee headlamp has four light output modes: High, Medium, Low, and Eco for 28+ hours of runtime to maximize light output or extend runtime. The clip-on hard hat light is IP54 rated for water and dust resistance and can withstand up to 2M drops, surviving the toughest conditions on and off the jobsite. The REDLITHIUM™ USB Low-Profile Headlamp is powered by the REDLITHIUM USB 3.0AH Battery, providing all-day run-time, more recharges, and 3x faster charge time. The MILWAUKEE REDLITHIUM USB Battery can be recharged in the flashlight via Micro USB or swapped out with additional REDLITHIUM USB Batteries for virtually no downtime. The Low-Profile Headlamp is covered by a limited lifetime warranty.

Includes
  • (1) REDLITHIUM USB Low-Profile Headlamp
  • (1) 2FT Heavy Duty USB Cord
  • (1) REDLITHIUM USB Rechargeable Pack
  • (4) Universal Hard Hat Clips
Product Features
  • 1" Ultra-thin light head for maximum field of vision and minimal obstruction
  • Designed for comfortable bare head use with crown strap and sweat absorbing micro fiber forehead
  • Perfect for use with reversed or forward hard hats with (4) universal hard hat clips
  • 4 light output modes: Flood High mode: 600-Lumens- 2 hours; Medium mode: 350-Lumens- 6 hours; Low mode: 125 -Lumens- 10 hours; Eco mode: 25-Lumens- 27 hours
  • 125° Flood beam illuminates full field of vision
  • Internally Charges REDLITHIUM USB Batteries through Micro-USB Port
  • 3X Faster Charge Time: 2.1A Charge Rate
  • Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM USB Battery in 2 Hours
  • LED Fuel Gauge Allows Fast Checking of REDLITHIUM USB Battery Charge
  • Limited Lifetime Warranty on Light, Two Year Warranty on REDLITHIUM USB Battery
Product Specifications
  • Height 1.42"
  • Length: 3.66"
  • Weight: 0.41 lbs
  • Width: 1.22"
  • Power Source: Cordless

Specs

–
Product Type:

Headlamp

Lumens:

25

125

350

600

Battery Type:

Redlithium USB Rechargeable

Batteries Included:

1

Includes:

USB Cable

Modes:

4

Power Source:

Cordless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy