Apply to be a TradeMaster!
Main product image of REDLITHIUM USB 400L Neck Light
Magnifying glass
Hover image to zoom

REDLITHIUM USB 400L Neck Light

Brand:
Milwaukee
SKU:
2117-21
Rating:
(1)
Q&A:
(0)
REDLITHIUM USB 400L Neck Light
Magnifying glass
Hover image to zoom
$99.97 each
In Stock
In Stock
Get 5 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Overview

The NEW REDLITHIUM™ USB 400L Neck Light is 45% BRIGHTER FOR LONGER and the MOST DURABLE. This rechargeable neck light provides 400 lumens of TRUEVIEW™ High-Definition Output and over 8 hours of run-time to keep you working all day. 2 mode options allow you to manage output and run-time, plus a battery gauge in the power button will always inform you how much power you have left before a recharge is needed. The REDLITHIUM™ USB 400L Neck Light has 130° of vertical light head rotation for easy positioning and an ergonomic, sweat-resistant band for your comfort. The neck light has IP54 ingress protection against dust and water, chemical resistance to harsh chemicals found on site or in the shop, and a drop rating of 6ft, backed by our Limited Lifetime Warranty.

Includes
  • (1) REDLITHIUM™ USB 400L Neck Light(2117-21)
Features
  • 400 Lumens of TRUEVIEW™ High Definition Output
  • 2 Modes to Manage Output and Run-time
  • Over 8 Hours of Run-time with a REDLITHIUM™ USB 3.0 Battery
  • 130° of Vertical Rotation for Complete Light Head Adjustability
  • Ergonomic, Sweat Resistant Band for Increased Comfort
  • Resistance to Most Chemicals Found in Auto Shops
  • IP54 Rated: Ingress Protection from Dust and Water
  • Impact Rated to Heights of 6ft
  • Charges in 2 Hours
  • Limited Life Time Warranty
Product Specifications
  • Tool Warranty: Limited Lifetime Warranty (Excludes Batteries)
  • Power Source: Cordless
  • Length: 8.9 in
  • Weight: 0.5 lb
  • Height: 1.5 in
  • Width: 5.2 in

Specs

–
Warranty:

Limited Lifetime

Includes:

Batteries

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

So much more comfortable than headlights

So comfortable to use I barely notice im wearing it
Arnesto
Boston ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy