Apply to be a TradeMaster!
Main product image of M18 Utility Bucket Light (Tool Only)
Magnifying glass
Hover image to zoom

M18 Utility Bucket Light (Tool Only)

Brand:
Milwaukee
SKU:
2122-20
Rating:
(0)
Q&A:
(0)
M18 Utility Bucket Light (Tool Only)
Magnifying glass
Hover image to zoom
$1,022.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/LED Limited Lifetime Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Overview
The M18 Utility Bucket Light is the first of its kind, revolutionizing the way Power Utility Lineman execute overhead work. It offers an increased level of durability and added features that light up workspaces more effectively. The dual light head design allows a Lineman to use spot and flood modes with one light to illuminate their work areas in ways they haven't been able to do in the past. Its extreme weather protection and high voltage durability make sure the light will work in the demanding environments lineman experience everyday. Our patented spring-loaded clamp fits all size bucket lips and allows you to move the light around the bucket effortlessly. The M18 Utility Bucket Light can run up to 4 hours on flood mode and spot/flood mode, and up to 6 hours on spot mode with an M18 REDLITHIUM HD9.0 Battery. The high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty.

Product Features
  • 2500 Lumens of TRUEVIEW High Definition Output
  • TRUEVIEW High Definition Output provides neutral white color and produces an even beam pattern for clearer visibility
  • Over 500 yard Beam Distance
  • Dual Light Head Design with 180 of Vertical and Horizontal Head Rotation
  • Three Output Modes: Spot, Flood, Spot/Flood
  • IP56 Rated: Extreme Weather Protection
  • Designed for use in High Voltage Environments
  • Low Battery Indicator
  • LED Limited Lifetime Warranty: LEDs never need to be replaced
  • Part of the M18 System, featuring 200+ solutions
  • Patented Spring Loaded Bucket Clamp
Product Specifications
  • Height 13.7"
  • Length: 8.5"
  • Weight: 10.5 Lbs
  • Width: 13.1"
  • Power Source: Cordless
  • Modes: Flood, Spot/Flood, Spot
  • Lumens: 2500/ 2200/ 800
  • Run Times: (XC5.0) 4 hr/ 4 hr/ 6 hr
  • Warranty: 5 year Tool, LED Limited Lifetime Warranty
  • Battery System: M18

Specs

–
Product Type:

Bucket Light

Voltage:

18v

Lumens:

2200

800

2500

Lighting:

LED

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Warranty:

5 Year Tool/LED Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy