Apply to be a TradeMaster!
Main product image of M18 Utility Remote Control Search Light Kit w/ Portable Base
Magnifying glass
Hover image to zoom

M18 Utility Remote Control Search Light Kit w/ Portable Base

Brand:
Milwaukee
SKU:
2123-21HD
Rating:
(0)
Q&A:
(0)
M18 Utility Remote Control Search Light Kit w/ Portable Base
Magnifying glass
Hover image to zoom
$1,349.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless

Description

–
Overview
Milwaukee's M18 Utility Remote Control Search Light Kit w/ Portable Base is the first of its kind, allowing Power Utility users to SPOT LINES and FLOOD FIELDS from up to 1,250 yards away. This cordless light performs with up to 4,250 Lumens of TRUEVIEW High Definition Output and adapts to provide either spot or flood mode and the option to use with a permanent or portable magnetic base. Also included is a pre-paired wireless remote control that enables the light to rotate, adjust, and power from afar. This light is also ONE-KEY compatible, making it controllable via the ONE-KEY online app. The MILWAUKEE Utility Remote Control Search Light is weather-resistant to survive outdoor use. The LEDs never need to be replaced with a 5-year tool warranty and a Limited Lifetime LED Warranty.

Includes
  • (1) Utility Remote Control Search Light(2123)
  • (1) M18 Magnetic Base
  • (1) Carry Bag
  • (1) Remote Control
  • (1) Hardwire Base
  • (1) M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack
  • (1) M18 & M12 Rapid Charger
Product Features
  • 1,250 Yards of Beam Distance
  • 4,250 Lumens of TRUEVIEW High Definition Output
  • Spot and Flood Mode
  • Powered by M18 Magnetic Base or From Vehicle Power with the Permanent Base
  • ONE-KEY Compatible
  • Weather & Outdoor Rated
  • Impact & Vibration Resistant
  • Limited Lifetime LED Warranty
  • Wireless Remote to Control Light Direction and Output
Product Specifications
  • Tool Warranty: 5 years
  • Power Source: Cordless
  • Battery System: M18

Specs

–
Product Type:

Flashlight

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

1

Power Source:

Cordless

Lumens:

4250

Includes:

Remote Control

Charger

Bag

Magnetic Base

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy