Apply to be a TradeMaster!
Main product image of M12 Underhood Light, 2125-20
Magnifying glass
Hover image to zoom

M12 Underhood Light, 2125-20

Brand:
Milwaukee
SKU:
2125-20
Rating:
(0)
Q&A:
(0)
M12 Underhood Light, 2125-20
Magnifying glass
Hover image to zoom
$263.86 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M12 Underhood Light Shines Brighter, Grips Stronger, and Protects Longer. The LED underhood work light delivers 1350 lumens of TRUEVIEW High Definition Output for full engine coverage and clarity. FINISHGUARD hooks resist wear and provide long-lasting protection against scratches to a vehicle's finish. The LED light bar features 2X more gripping surface for better positioning when mounting underhood, undercarriage or elsewhere. The light bar can rotate, slide and be removed for added flexibility and versatility. The carrier extends 47"-78" to fit wide cars and trucks. The LED underhood light features up to 8 hours of runtime when powered by an M12 REDLITHIUM XC4.0 Battery Pack. This light is impact and chemical resistant, built to withstand the toughest environments. The high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty.
  • 1,350 Lumens of TRUEVIEW High Definition Output
  • 2x more gripping surface for maximum hold
  • 5 Year Tool Warranty
  • FINISHGUARD hooks provide lasting protection against scratches to a vehicle's finish
  • Impact and Chemical Resistant Lens

Specs

–
Lumens:

1350

Product Type:

Work Light

Battery Type:

M12 Lithium-Ion Battery

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy