Apply to be a TradeMaster!
Main product image of M12 Underbody Light Kit
Magnifying glass
Hover image to zoom

M12 Underbody Light Kit

Brand:
Milwaukee
SKU:
2126-21XC
Rating:
(0)
Q&A:
(0)
M12 Underbody Light Kit
Magnifying glass
Hover image to zoom
$299.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/LED Limited Lifetime Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v

Description

–
Overview
The Milwaukee M12 Underbody Light Kit is the first of its kind, revolutionizing the way Automotive Mechanics execute underbody work. This innovative light delivers you UNMATCHED MANEUVERABILITY & HANDS-FREE LIGHTING. Two swivel points with 300 degrees of horizontal rotation and up to 180 degrees of vertical rotation paired with a strong magnetic base allow for easy mounting and better positioning. This MILWAUKEE M12 light features a 12" magnetic storage tray to hold nuts and bolts. 1200 lumens of TRUEVIEW High-Definition Output gives you full coverage for all tasks under the vehicle. The M12 Underbody Light can run up to 15 hours on low or 5 hours on high, providing all-day run-time on one XC4.0 Battery Pack. This LED underbody light is IP54 rated, impact, and corrosion-resistant to most chemicals found in the auto shop, guaranteed by a 5-year tool warranty. The high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty.

Includes
  • (1) 12 Underbody Light Bare Tool
  • (1) M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack
  • (1) M12 Lithium-ion Battery Charger
Product Features
  • Light Head Swivels 300° Horizontally & 180° Vertically
  • 12" Extended Arm Swivels 300° Horizontally & 130° Vertically
  • Magnetic Base for Mounting to Lift or Metal Frame on Vehicle
  • 1200 Lumens of TRUEVIEW High Definition Output
  • 3 Power Modes for up to 15 Hours of Run-Time
  • 12" Magnetic Storage Tray to Hold Loose Nuts and Bolts
  • Resistant to Corrosion & Common Chemicals
  • Water and Dust Resistant
  • 2M Impact Resistant
  • 5 Year Tool, Limited Lifetime LED Warranty
  • Part of the M12 System with 100+ Tools
Product Specifications
  • Tool Warranty: 5 Year Tool Warranty, LED Limited Lifetime Warranty
  • Voltage: 12V
  • Power Source: Cordless
  • Battery System: M12

Specs

–
Product Type:

Work Light

Voltage:

12v

Power Source:

Cordless

Lumens:

1200

Batteries Included:

1

Modes:

3

Warranty:

5 Year Tool/LED Limited Lifetime

Includes:

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy