Apply to be a TradeMaster!
Main product image of REDLITHIUM USB Stick Light w/ Magnet
Magnifying glass
Hover image to zoom

REDLITHIUM USB Stick Light w/ Magnet

Brand:
Milwaukee
SKU:
2128-21
Rating:
(0)
Q&A:
(0)
REDLITHIUM USB Stick Light w/ Magnet
Magnifying glass
Hover image to zoom
$99.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Material
Polycarbonate

Description

–
Overview
The REDLITHIUM USB Stick Light w/ Magnet revolutionizes the way pros complete general tasks and inspection work. Our innovative light delivers UNMATCHED UTILITY FOR LIGHTING IN TIGHT SPACES. The compact size and slim light blade design, paired with a strong magnet and hook, allow for all-access lighting and limitless mounting positions. Featuring 220 Degrees of vertical light head rotation and 4 total modes; inspection, front, back, or both panel selections admits better light positioning and beam control. The REDLITHIUM USB Stick Light w/ Magnet has 550 lumens of TRUEVIEW High-Definition output and 2 hours of run-time on HIGH, with 2 brightness options to manage output and run-time. Use the integrated USB-C port for quick charges in between jobs. This light is robust in design, IP54 rated, impact resistant to heights of 6 feet, and corrosion-resistant to most chemicals found in-shop or on-site. Guaranteed by our limited lifetime warranty.

Product Features
  • 550 Lumens of TRUEVIEW High-Definition Output
  • 4 Total Output Modes: Front, Back, Dual Panel Plus Inspection Light
  • 2 Hours of Run-time on HIGH on (1) REDLITHIUM USB 3.0 Battery
  • Light Blade Rotates 220 Degrees Vertically
  • Inspection Light for MPI's and Assessment
  • Magnetic Base and Hook to Mount
  • Magnetic USB-C Charging Dock with Contact Pins and Second Battery Bay
  • Chemical Resistant to Common Chemicals Found in Shop or on Site
  • IP54 Rated: Ingress Protection from Dust and Water
  • Impact Rated to Heights of 6ft
  • Limited Lifetime Warranty (Excludes Batteries)
Product Specifications
  • Power Source: Cordless
  • Material Composition: Polycarbonate
  • Length: 7.5 in
  • Weight: 1.2 lb
  • Height: 2 in
  • Width: 2.4 in
  • Voltage: 4

Specs

–
Product Type:

Stick Light

Power Source:

Cordless

Material:

Polycarbonate

Lumens:

550

Warranty:

Limited Lifetime

Includes:

USB Cable

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy