Shop Resideo Sale
Main product image of M18 Magnetic Extendable Boom Light
Magnifying glass
Hover image to zoom

M18 Magnetic Extendable Boom Light

Brand:
Milwaukee
SKU:
2129-20
Rating:
(0)
Q&A:
(0)
M18 Magnetic Extendable Boom Light
Magnifying glass
Hover image to zoom
$376.81 each
In Stock
In Stock
Get 26 Mon, Nov 16 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Voltage
18v

Description

–
The MILWAUKEE M18 Magnetic Extendable Boom Light, and its two articulating arms, provides the LONGEST REACH in tight spaces. Three swivel points with 900 degrees of vertical rotation and 890 degrees of horizontal rotation, paired with a strong magnetic base, allow for FAST & SECURE ADJUSTMENTS. The magnetic base includes a release mechanism for easy removal from ferrous surfaces. The M18 Magnetic Extendable Boom Light also comes with a Protective Storage Boot that reduces the magnet strength for safe toolbox storage. The light delivers 2,500 lumens of TRUEVIEW High Definition Output for up to 12 hours on low or 4.5 hours on high, providing all-day run-time on one MILWAUKEE M18 XC5.0 Battery. The M18 Magnetic Extendable Boom Light has an IP54 rating for dust and water resistance, is impact rated, and is corrosion-resistant to most chemicals found in the auto shop. This LED boom light is also guaranteed by a 5-Year Tool warranty and a Limited Lifetime LED Warranty.

Specs

–
Product Type:

Work Light

Lumens:

2500

Voltage:

18v

Warranty:

5 Year (Tool)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy