Apply to be a TradeMaster!
Main product image of M18 Rocket Dual Power LED Tower Light (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Rocket Dual Power LED Tower Light (Bare Tool Only)

Brand:
Milwaukee
SKU:
2131-20
Rating:
(0)
Q&A:
(0)
M18 Rocket Dual Power LED Tower Light (Bare Tool Only)
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded, Battery
Product Highlight: Voltage
18v

Description

–
Overview

25% More Light, All Day Operation. The M18™ ROCKET™ Dual Power Tower Light is providing more light on the job with 2,500 lumens of TRUEVIEW™ High Definition Output. All while having the capability being Dual Power, powered by M18™ or extension cord. The light head can be extended from 4-7’ to light overhead work or minimize shadows when casting light downward. Capable of filling large areas with light, it provides 2,500 lumens in its high mode, 1,100 in medium and 700 in low, and it can run for up to 4, 8, or 12 hours with an M18™ REDLITHIUM™ XC 5.0 Battery Pack.

Features:
  • Dual Power: Powered by M18 or Extension Cord
  • 5 Second Start Up, 7ft Extension
  • Impact Resistant reinforced Legs
  • Protective Light Head Guard when Stored or in Transportation
  • 2,500 Lumens of TRUEVIEW Hi Definition Output
  • Low Battery Indicator
  • Impact Resistant, Adjustable Light Head

    Note: Batteries are not included.
  • Specs

    –
    Product Type:

    Tower Light

    Lumens:

    2500

    Voltage:

    18v

    Battery Type:

    M18 Lithium-Ion Battery

    Power Source:

    Corded

    Battery

    Batteries Included:

    0

    Includes:

    Power Cord

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy