Apply to be a TradeMaster!
Main product image of M12 Rocket Dual Power Tower Light (Bare Tool Only)
Magnifying glass
Hover image to zoom

M12 Rocket Dual Power Tower Light (Bare Tool Only)

Brand:
Milwaukee
SKU:
2132-20
Rating:
(0)
Q&A:
(0)
M12 Rocket Dual Power Tower Light (Bare Tool Only)
Magnifying glass
Hover image to zoom
$179.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery, Corded
Product Highlight: Voltage
18v
Product Highlight: Rotation
270°

Description

–

Overview


The M12 ROCKET Dual Power Tower Light is more portable and offers an all-day operation. The compact light tower is the lightest in its class with a 45% smaller footprint than our M18 ROCKET Tower Lights. This allows you to easily carry and set it up in the most confined spaces. When not in use, the portable light tower collapses down to just 31" in length with three side handles allowing you to easily transport and store it. The LED tower light extends 5'8" to provide 1,400 Lumens of TRUEVIEW High Definition Output on high mode and 700 Lumens on low mode. The LED light tower head rotates 210° and pivots 270° allowing you to cast light in any direction. Our M12 REDLITHIUM XC6.0 battery pack provides up to 10 hours of light on a single charge. The dual-powered light can also be plugged into an extension cord for all-day operation. After deployment, the portable tower light is supported by impact-resistant, reinforced legs that form a compact base with a low center of gravity to help survive any job site. The protective guard secures the head during transport and storage ensuring your tower light is always ready to use. The LEDs never need to be replaced and are backed by a limited lifetime warranty. MILWAUKEE ROCKET Tower Lights are designed to deploy in seconds and built to adapt to any job site environment. The LED light towers supply both task and area lighting as well as provide light overhead to reduce shadows in the workspace.


Features:

  • 1,400 Lumens of TRUEVIEW High Definition Output
  • Collapses to 2'7", Extends to 5'8"
  • TRUEVIEW High Definition Output provides neutral white color and produces an even beam pattern for clearer visibility
  • Light head rotates 210° and pivots 270° for light in any direction
  • Powered by M12 REDLITHIUM Batteries or Extension Cord
  • 45% smaller footprint than M18 ROCKET Tower Lights
  • Collapses down to 31" with three side handles for easy transportation and storage
  • Impact resistant, reinforced legs
  • Protective guard secures head during transport and storage
  • Low battery indicator flashes when battery pack is low
  • LED Limited Lifetime Warranty: LEDs never need to be replaced
  • Part of the M12 System, featuring 100+ solutions



Note: Batteries and chargers are not included.

Specs

–
Reach:

5'8"

Product Type:

Tower Light

Lumens:

1400

Voltage:

18v

Rotation:

270°

Power Source:

Battery

Corded

Battery Type:

M12 Lithium-Ion Battery

Includes:

Power Cord

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy