Apply to be a TradeMaster!
Main product image of M18 Rocket 6000 Lumens Tower Light w/ Charger
Magnifying glass
Hover image to zoom

M18 Rocket 6000 Lumens Tower Light w/ Charger

Brand:
Milwaukee
SKU:
2136-20
Rating:
(0)
Q&A:
(0)
M18 Rocket 6000 Lumens Tower Light w/ Charger
Magnifying glass
Hover image to zoom
$499.00 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery, Corded
Product Highlight: Voltage
18v

Description

–
Overview

The M18™ ROCKET™ Tower Light/Charger is designed to deliver you a lighting solution that adapts, performs, and survives to the jobsite This light tower sets up in seconds to a max height of 7’ and collapses to less than 4’ for easy transportation and storage. The LED light head can be extended from 4-7’ to light overhead work or minimize shadows when casting shine downward. The multidirectional light head allows you to orient the three independently pivoting light heads to cast light in several directions. With an integrated AC plug , you can plug in the light with a standard extension cord and charge any M18™ REDLITHIUM™ pack or use the USB port to charge your devices on site. Delivering 6,000 lumens, it fills up large areas with TRUEVIEW™ High Definition light. For optimized control over the output and run-time, the M18™ ROCKET™ LED Light has three output settings. The LEDs never need to be replaced and are backed by a limited lifetime warranty.

Features:
  • 6000 Lumens of TRUEVIEW™ High Definition Output
  • TRUEVIEW™ High Definition Output provides neutral white color and produces an even beam pattern for clearer visibility
  • 3 independently pivoting light heads
  • Built in M18™ charger & USB port
  • Dual Power: Powered by M18™ or extension cord
  • 5 second setup, 7 foot extension
  • Carry rail: Easy ergonomic carry
  • IP54: water & dust resistant, outdoor rated
  • Impact resistant, reinforced legs
  • Protective guard to secure light heads and lenses during transport and storage
  • LED Limited Lifetime Warranty: LEDs never need to be replaced
  • Compact footprint, Low Center of gravity
  • Low Battery indicator
  • Requires M18 REDLITHIUM™ XC5.0 Battery Pack (not included)

Specs

–
Product Type:

Tower Light

Lumens:

6000

1700

3200

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Corded

Includes:

Power Cord

Charger

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy