Apply to be a TradeMaster!
Main product image of M18 Radius Compact Site Light w/ Flood Mode (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Radius Compact Site Light w/ Flood Mode (Bare Tool Only)

Brand:
Milwaukee
SKU:
2144-20
Rating:
(0)
Q&A:
(0)
M18 Radius Compact Site Light w/ Flood Mode (Bare Tool Only)
Magnifying glass
Hover image to zoom
$159.00 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Overview

Task and Area Modes, Less to Carry. The M18™ RADIUS™ Compact Site Light w/ Flood Mode offers the user two lights in one for area lighting and tasking lighting. With 2,200 lumens of output in area mode for illuminating large work areas and 1000 lumens of flood lighting for task situations there is no application this light can’t handle. This light offers up to 18 hours of run time with an M18™ XC 5.0 battery and has the option to be plugged in using its AC inlet for extended run time. Its compact size allows users to take this site light on and off the job site effortlessly and its 4-1/4" metal hanging hook allow users to hang this light from above for overhead lighting situations. The M18™ RADIUS™ Compact Site Light w/ Flood Mode is equipped with a high impact polycarbonate lens to withstand harsh jobsite abuse. Its high quality LEDs never need to be replaced and are backed by a limited lifetime warranty.

Note: Batteries are not included.

Specs

–
Product Type:

Flood Light

Lumens:

2200

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy