Apply to be a TradeMaster!
Main product image of M18 Radius LED Compact Site Light w/ One-Key
Magnifying glass
Hover image to zoom

M18 Radius LED Compact Site Light w/ One-Key

Brand:
Milwaukee
SKU:
2146-20
Rating:
(0)
Q&A:
(0)
M18 Radius LED Compact Site Light w/ One-Key
Magnifying glass
Hover image to zoom
$425.23 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded, Battery
Product Highlight: Voltage
18v

Description

–
Overview

The new M18 Radius LED Compact Site Light with ONE-KEYis the World's first high output cordless site light on the market, and has the ability to provide light in task, area, and overhead applications. With 4,400 lumens of TRUEVIEW High Definition output, the M18 Radius LED Compact Site Light provides enough light to illuminate large work areas, and can be turned down to as low as 1,000 lumens for working in confined areas. A high impact polycarbonate lens, and IP54 ingress protection allows it to live in the toughest conditions. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.

One-Key Compatible:
  • Set light remotely from 50 ft.
  • Optimize brightness and run-time
  • program automatic schedules


Features:
  • Lighting for task, area and overhead
  • 4,400-Lumens for maximum coverage
  • High impact polycarbonate lens
  • AC in and out: string up to 10 together
  • Protected AC plugs
  • Self-centering hang hook
  • Reinforced hang hole
  • 180 and 360 electronic light control
  • Low battery indicator
  • Includes (1) security cable


Note: Batteries are not included.

Specs

–
Product Type:

Site Light

Lumens:

4400

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Features:

Compatible w/ One-Key Digital App

Power Source:

Corded

Battery

Batteries Included:

0

Includes:

Power Cord

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy