Apply to be a TradeMaster!
Main product image of M18 Radius Site Light and Charger w/ One-Key
Magnifying glass
Hover image to zoom

M18 Radius Site Light and Charger w/ One-Key

Brand:
Milwaukee
SKU:
2150-20
Rating:
(0)
Q&A:
(0)
M18 Radius Site Light and Charger w/ One-Key
Magnifying glass
Hover image to zoom
$730.05 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded, Battery
Product Highlight: Voltage
18v

Description

–

Overview

The brightest cordless light on the site. The M18 RADIUS Site Light/Charger with ONE-KEY sets a new standard for cordless lights. Capable of running off of one or two battery packs, The RADIUS Site/Light Charger with ONE-KEY delivers full workspace coverage with 9,000 lumens for maximum 360° coverage. Adjustable output levels gives the user the ability to light the site for up to 14 hours off of one full discharge. The 2150-20 features an integrated two-bay sequential charger, creating more space on the job site and improving productivity. Additionally, plug-in and daisy-chaining capability allows users to connect up to 6 lights off of a single circuit. ONE-KEY provides users the capability to digitally interact with the light allowing users to CUSTOMIZE light settings, TRACK on or offsite, and MANAGE tool inventories. A unique, stackable design makes the RADIUS Site Light /Charger easy to transport and store in all work spaces. Built to thrive in the toughest conditions, the 2150 features a high impact polycarbonate lens, and IP54 ingress protection against dust and water. Consistent with all M12 and M18 cordless lights, the RADIUS SITE LIGHT/CHARGER is backed by a 5-yr tool warranty and limited lifetime LED warranty. Focused on improving productivity for professionals in the trades, MILWAUKEE offers more than 125 performance-driven solutions that are fully compatible with the M18 family - the fastest growing 18V cordless system on the market.



One-Key Compatible:

  • Set light remotely from 50 ft.
  • Optimize brightness and run-time
  • program automatic schedules



Features:

  • Integrated Two-Bay Sequential Charger
  • 180° and 360° Electronic Light Control
  • Low Battery Indicator
  • Plug-In and Daisy Chain



Note: Batteries are not included.

Specs

–
Product Type:

Site Light

Kit

Lumens:

9000

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Features:

Compatible w/ One-Key Digital App

Power Source:

Corded

Battery

Batteries Included:

0

Includes:

Power Cord

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy