Overview
The brightest cordless light on the site. The M18 RADIUS Site Light sets a new standard for cordless lights. Capable of running off of one or two battery packs, The RADIUS Site delivers full workspace coverage with 9,000 lumens for maximum 360 Degrees coverage. Adjustable output levels gives the user the ability to light the site for up to 14 hours off of one full discharge. Additionally, plug-in and daisy-chaining capability allows users to connect up to 12 lights off of a single circuit. A unique, stackable design makes the RADIUS Site Light easy to transport and store in all work spaces. Built to thrive in the toughest conditions, the light features a high impact polycarbonate lens. Consistent with all M12 and M18 cordless lights, the M18 RADIUS SITE LIGHT is backed by a 5-yr tool warranty and limited lifetime LED warranty. Focused on improving productivity for professionals in the trades, Milwaukee offers more than 125 performance-driven solutions that are fully compatible with the M18 family - the fastest growing 18V cordless system on the market.
Features:
Note: Batteries are not included.
| Product Type: | Site Light |
|---|---|
| Lumens: | 9000 |
| Voltage: | 18v |
| Battery Type: | M18 Lithium-Ion Battery |
| Power Source: | Battery Corded |
| Includes: | Power Cord |
| Batteries Included: | 0 |