Apply to be a TradeMaster!
Main product image of RADIUS LED 130w Temporary Site Light
Magnifying glass
Hover image to zoom

RADIUS LED 130w Temporary Site Light

Brand:
Milwaukee
SKU:
2156-AC
Rating:
(0)
Q&A:
(0)
RADIUS LED 130w Temporary Site Light
Magnifying glass
Hover image to zoom
$285.52 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Voltage
120-277V

Description

–
Overview

The RADIUS LED 130w Temporary Site Light shatters expectations and brings a new level of innovation to the temporary lighting process for easy setup, instant light and no maintenance. Our 130w temporary site light delivers 15,000 lumens of TRUEVIEW High Definition Output, increasing your lighting performance in large scale commercial construction. The temporary light is optimized to cover more floor space than a 400w Metal Halide while consuming 65% less power. The temp light requires no assembly and arrives ready for out-of-the-box operation with a 4ft 120v plug. When installed with Non-Metallic (NM-B) or MC cable, the job site light is capable of being used on temporary power systems from 120v-277v. The LED light installs faster than competitive products by having an integrated hanging cable with a spring-loaded cable retention mechanism to speed up your installation time and reduce installation material. The light has a high impact polycarbonate lens protecting the light source while you use or transport it, increasing the longevity of your temporary construction lights in demanding environments. MILWAUKEE RADIUS Site Lights provide maximum coverage for task, area, or overhead applications with their ability to fill an entire workspace with 360 degrees of light.

Features:
  • 15,000 Lumens of TRUEVIEW High Definition Output
  • TRUEVIEW High Definition Output provides neutral white color and produces an even beam pattern for clearer visibility
  • Survives The Job. No On-Site Maintenance
  • Reduces Energy by 30%
  • Wire Up Once. Accepts 120-277v
  • Integrated Terminal Block, Accepts 120-277v
  • High Impact Polycarbonate Lens
  • Accepts Most Sizes of NM-B and MC Cable
  • Reusable and Universal Strain Reliefs
  • Integrated Hang Cable
  • Integrated Spring Loaded Cable Retention
  • Replaceable Lens LED Limited Lifetime Warranty: LEDs never need to be replaced
Specifications:
  • Power Source: Corded
  • Length: 7.87"
  • Width: 8.87"
  • Voltage: 120-277v
  • Lumens: 15,000
  • Power Consumption: 130W
  • Warranty: 5 Year Tool Warranty, LED Limited Lifetime Warranty

Specs

–
Product Type:

Site Light

Lumens:

15000

Voltage:

120-277V

Features:

Compatible w/ One-Key Digital App

Power Source:

Corded

Includes:

Charger

Power Cord

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy