Apply to be a TradeMaster!
Main product image of USB Compact Flashlight (800L)
Magnifying glass
Hover image to zoom

USB Compact Flashlight (800L)

Brand:
Milwaukee
SKU:
2160-21
Rating:
(0)
Q&A:
(0)
USB Compact Flashlight (800L)
Magnifying glass
Hover image to zoom
$69.97 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Overview
Milwaukee's REDLITHIUM USB 800L Compact Flashlight is pocket portable with uncompromised power. Leveraging advances in LED Technology, this flashlight maintains a pocket portable body while delivering 800L of TRUEVIEW™ High Definition output that allows you to see up to 150-meters (492 feet). The bulls-eye beam combines the accuracy and intensity of spotlighting with the widespread coverage of floodlighting, giving you the ability to search, trace, or inspect better. This compact flashlight with a removable clip is designed for easy carry and storage, making it an ideal solution to keep in your pockets and tool bags. The multi-functional power button offers battery indication, mode selection, and mode memory intelligence, which powers up the flashlight in the last mode used. Maximize brightness or extend runtime with high and low mode options with up to 11 hours of runtime. Built for the toughest conditions on and off the job site, this flashlight is rated for 4M drops and with an IP67 rating, it's fully waterproof and dustproof able to withstand submersion up to 1M. The USB Rechargeable 800L Flashlight is powered by the REDLITHIUM USB 3.0AH Battery, providing all-day run-time, more recharges, and 3X faster charge time. The MILWAUKEE REDLITHIUM USB Battery can be recharged in the flashlight via Micro USB or swapped out with additional REDLITHIUM USB Batteries for virtually no downtime. The 800L Twist Focus Flashlight is covered by a limited lifetime warranty.

Includes
  • (1) REDLITHIUM USB 800L Compact Flashlight
  • (1) REDLITHIUM USB 3.0AH Battery
  • (1) 2FT Heavy Duty USB Cord
Features:
  • 800 Lumens of TRUEVIEW™ High Definition Output
  • High output bulls-eye beam provides the intensity of spotlighting with wide coverage of floodlighting
  • 4M Drop Rated & IP67 Rated: Water & Dustproof
  • 150M Beam Distance
  • Intelligent, Multi-Functional Button Provides Battery Charge Status, Mode Selection and Mode Memory
  • Designed to Fit in Pant and Tool Bag Pockets for Easy Carrying On and Off the Job
  • 2 Light Output Modes: High mode: 800-Lumens- 2.5 hours; Low mode: 100-Lumens- 11 hours
  • Powered by REDLITHIUM USB 3.0 Battery for All Day Run-Time, More Recharges, and 3X faster Charge Time.
  • Power Source: Cordless

Specs

–
Product Type:

Flashlight

Lumens:

100

800

Batteries Included:

1

Power Source:

Battery

Battery Type:

Redlithium USB Rechargeable

Includes:

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy