Apply to be a TradeMaster!
Main product image of USB Twist Focus Flashlight (1100L)
Magnifying glass
Hover image to zoom

USB Twist Focus Flashlight (1100L)

Brand:
Milwaukee
SKU:
2161-21
Rating:
(0)
Q&A:
(0)
USB Twist Focus Flashlight (1100L)
Magnifying glass
Hover image to zoom
$79.97 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
Milwaukee's REDLITHIUM USB 1100L Twist Focus Flashlight offers 1100 Lumens with precise beam control. Leveraging advances in LED Technology, this rechargeable flashlight maintains a compact body while delivering 1100L of TRUEVIEW™ High Definition Output, giving you the ability to see up to 175-meters (574 feet). The flashlight features precision twist focusing for full control of the beam size and intensity allowing you to search, trace, or inspect better. Designed for easy carry and storage, this compact flashlight has a removable clip for versatile attachment. Optimized for one-click operation, the multi-functional power button offers battery indication and mode selection. The mode memory intelligence powers up the flashlight in the last mode used. Maximize brightness or extend runtime with high, medium, and low mode options with up to 14 hours of runtime. Built for the toughest conditions, this waterproof flashlight has an IP67 rating and withstands submersion up to 1-Meter and is rated for 4-Meter drops. The MILWAUKEE USB Rechargeable 1100L Twist Focus Flashlight is powered by the REDLITHIUM USB 3.0AH Battery, providing all-day run-time, more recharges, and 3x faster charge time. The Milwaukee REDLITHIUM USB Battery can be recharged in the flashlight via Micro USB or swapped out with additional REDLITHIUM USB Batteries for virtually no downtime. The 1100L Twist Focus Flashlight is covered by a limited lifetime warranty.

Includes
  • (1) REDLITHIUM USB 1100L Twist Focus Flashlight
  • (1) REDLITHIUM USB 3.0AH Battery
  • (1) 2FT Heavy Duty USB Cord
Product Features
  • 1,100 Lumens of TRUEVIEW High Definition Output
  • Precision Twist Focus for Full Control of Beam Size & Intensity
  • 4M Drop Rated & IP67 Rated: Water & Dustproof
  • 175M Beam Distance
  • Intelligent, Multi-Functional Button Provides Battery Charge Status, Mode Selection and Mode Memory
  • Designed to Fit in Pant and Tool Bag Pockets for Easy Carrying On and Off the Job
  • 3 Light Output Modes: High mode: 1100-Lumens- 1.75 hours; Medium mode: 600-Lumens- 4.5 hours; Low mode: 100 -Lumens- 14 hours
  • Powered by REDLITHIUM USB 3.0 Battery for All Day Run-Time, More Recharges, and 3X faster Charge Time
  • Power source: Cordless

Specs

–
Product Type:

Flashlight

Lumens:

100

600

1100

Batteries Included:

1

Battery Type:

Redlithium USB Rechargeable

Includes:

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy