Apply to be a TradeMaster!
Main product image of REDLITHIUM USB Slide Focus Flashlight
Magnifying glass
Hover image to zoom

REDLITHIUM USB Slide Focus Flashlight

Brand:
Milwaukee
SKU:
2162-21
Rating:
(1)
Q&A:
(0)
REDLITHIUM USB Slide Focus Flashlight
Magnifying glass
Hover image to zoom
$99.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Material
Aluminum

Description

–
The REDLITHIUM™ USB 2,000 Lumen Slide Focus flashlight offers 2,000 LUMENS with FASTER BEAM CONTROL. This flashlight offers 4 different modes of TRUEVIEW™ HIGH DEFINITION OUTPUT that allows you to maximize output or extend runtime up to 24 hours. Designed with a slide-focusing feature for easy and fast beam control, quickly slide from flood mode into spot mode with ease, giving you the ability to see up to 200 meters (656 feet). The multi-functional rear power button offers battery indication, mode selection, and easy access to boost mode. With a simple double press of the button, you can access boost mode at any time. This feature helps you quickly illuminate an area with an extra blast of light when it is needed. With mode memory intelligence the flashlight powers up in the last mode used. Built for the toughest conditions, this water-resistant flashlight has an IP66 rating, dustproof, and is rated for 13 - feet drops. The REDLITHIUM™ USB 2,000 Lumen Slide Focus Flashlight is powered by the REDLITHIUM™ USB 3.0AH Battery, providing all-day run-time, more recharges, and 3x faster charge time. The REDLITHIUM™ USB Battery can be recharged in the flashlight via USB - C or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The 2,000L Slide Focus Flashlight is covered by a limited lifetime warranty.

Includes
  • (1) REDLITHIUM™ USB 2,000L Slide Focus Flashlight(2162-21)
  • (1) REDLITHIUM™ USB 3.0 BATTERY(48-11-2131)
  • (1) 2 foot Heavy Duty USB-C Cable
Product Features
  • 2,000 Lumen Boost Mode
  • 6 FT Drop Rated 200M Beam Distance
  • Powered by REDLITHIUM™ USB 3.0 Battery for All Day Run-Time, More Recharges, and 3X faster Charge Time.
  • Easy to Use Rear Button Design
  • Slide Focus for Easy & Fast Beam Control
  • IP66: Dustproof and Water Resistance
  • 3 Modes: High: 1,300- Lumens- 4 hrs; Medium: 800- Lumens- 8 hrs; Low: 100-Lumens- 24 hrs
Product Specifications
  • Tool Warranty: Limited Lifetime Warranty (Excludes Batteries)
  • Power Source: Cordless
  • Material Composition: Aluminum
  • Length: 6.6 in
  • Weight: 0.57 lb
  • Height: 1.5 in
  • Width: 1.5 in
  • Battery Charging: Not Applicable

Specs

–
Product Type:

Stick Light

Lumens:

2000

Battery Type:

Lithium-Ion

Batteries Included:

1

Power Source:

Cordless

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great light

super bright light really impressed!
chris
Mississippi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy