Apply to be a TradeMaster!
Main product image of REDLITHIUM USB Hardhat Headlamp
Magnifying glass
Hover image to zoom

REDLITHIUM USB Hardhat Headlamp

Brand:
Milwaukee
SKU:
2163-21
Rating:
(1)
Q&A:
(0)
REDLITHIUM USB Hardhat Headlamp
Magnifying glass
Hover image to zoom
$69.97 each
In Stock
In Stock
Get 16 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless

Description

–
Overview
The MILWAUKEE® REDLTHIUM™ USB Hard Hat Headlamp is 20% LIGHTER WEIGHT, BRIGHTER, and offers MORE RUNTIME. This high output, compact headlamp is all powered by the REDLITHIUM USB Battery. This rechargeable headlamp is a lightweight and compact design that delivers 600 lumens of TRUEVIEW™ HIGH-DEFINITION OUTPUT with hybrid, spot, and flood modes. The headlamp easily detaches from the bracket for easy charging and to help get light into those hard-to-reach places. You can now optimize the position of the light with 180 degrees of mobility and 5 different output modes. This headlamp is IP54 rated as weather and dust resistant and survives impacts from up to 2 meters to withstand harsh job site conditions. The REDLITHIUM™ USB Hard Hat Headlamp is powered by the REDLITHIUM™ USB 3.0AH Battery, providing all-day run-time, more recharges, and 3x faster charge time. The REDLITHIUM™ USB Battery can be recharged in the flashlight via USB - C or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The REDLITHIUM™ USB Hard Hat Headlamp is covered by a limited lifetime warranty.

Product Features:
  • 5 Output Modes: Hybrid: 600-Lumens- 5 Hours; Flood High: 400-Lumens- 9 Hours; Flood Low: 100-Lumens- 20 Hours; Spot High: 400-Lumens- 9 Hours; Spot Low: 100-Lumens- 20 Hours
  • 6FT Drops & IP54 Rated: Dust & Water Resistant
  • Detachable For Tasks & Easy Charging
  • Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM™ USB Battery in 2 Hours
  • Button Provides Battery Charge Status
  • 4 Hard Hat Clips and Rubber Grip for Secure Hard Hat Attachment
  • 2FT Heavy Duty USB-C Charging Cord
  • Limited Lifetime Warranty on Light Two Year Warranty on REDLITHIUM™ USB Battery
Product Specifications
  • Tool Warranty: 2 Year Warranty on REDLITHIUM USB 3.0AH Battery|Limited Lifetime Warranty
  • Power Source: Cordless
  • Length: 2.12 in
  • Weight: 0.33 lb
  • Height: 1.34 in
  • Width: 4.05 in

Specs

–
Product Type:

Headlamp

Lumens:

600

Power Source:

Cordless

Battery Type:

Redlithium USB Rechargeable

Includes:

USB Cable

Batteries Included:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The product works great

I use it at my night job.
sam
va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy