Apply to be a TradeMaster!
Main product image of SHIELDTEC Standard Non-Detectable Tape-Fiber Optic Cable, 22-435
Magnifying glass
Hover image to zoom

SHIELDTEC Standard Non-Detectable Tape-Fiber Optic Cable, 22-435

Brand:
Milwaukee
SKU:
22-435
Rating:
(0)
Q&A:
(0)
SHIELDTEC Standard Non-Detectable Tape-Fiber Optic Cable, 22-435
Magnifying glass
Hover image to zoom
$19.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Orange, Black
Product Highlight: Length (Inches)
1000' Length

Description

–
Empire 22-435 is a durable non-detectable polyethylene warning tape used to protect critical property whether below or above ground. When installed below ground, it is best to be at a shallow depth to ensure product is noticed before damage to the utility occurs. This product is proudly made in the U.S.A with environmentally safe materials to meet different regulations. It is available in most APWA colors with customization options available upon request.
  • Durable, dependable non-detectable polyethylene warning tape for service and other non-critical metallic installations
  • Installed at proper shallow depth, SHIELDTEC is tough, basic protection for any type of buried cable or pipe. Suitable for open trench installation.
  • Lead-free pigments insure color vibrancy underground
  • Bold black letters include warning message and installation recommendations

Specs

–
Country of Origin:

USA

Material:

Plastic

Color:

Orange

Black

Length (Inches):

1000'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy