The Day Savers – A National Tradesmen Day Contest
Main product image of Voltage Detector with LED
Magnifying glass
Hover image to zoom

Voltage Detector with LED

Brand:
Milwaukee
SKU:
2202-20
Rating:
(0)
Q&A:
(0)
Voltage Detector with LED
Magnifying glass
Hover image to zoom
2202-20 has been discontinued
Discontinued March 27, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Length (Inches)
6" Length

Description

Overview
The Milwaukee Voltage Detector with LED is used for residential, commercial and industrial applications. The 2202-20 can detect between 50 and 1000V AC and has an industry leading safety rating of CAT IV 1000V. With a built in bright LED work light, the 2202-20 is two tools in one. The durable tip allows for easy checking of power outlets. The 2202-20 is also designed with a green "Power On" indicator light so you know the voltage detector is working properly before use.

Features
  • Extra bright LED work light makes working in dark areas easier than ever
  • CAT IV 1000V safety rating is safe for all applications including industrial applications
  • Green Power On indicator light tells you the voltage detector is working properly before use
  • Easy to use rear push button design
  • Pocket clip allows for easy storage and retrieval from pocket
  • Industry leading non-contact voltage detection technology
  • Powered by two easy to replace AAA batteries
Includes
  • (1)Voltage Detector with LED(2202-20)
  • (1)LED w/ Warranty - Limited Lifetime
  • (2)AAA Batteries
  • (1)Test and Safety Instructions

Specs

Product Type:

Voltage Meter

Voltage Range:

50 to 1000 VAC

Safety Category Rating:

CAT IV 1000V

Indication:

Audible/Visual

Switch:

On/Off Button

Battery Type:

Alkaline (2 AAA Included)

Length (Inches):

6"

Features:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.