Apply to be a TradeMaster!
Main product image of 10-1000V Dual Range Voltage Detector
Magnifying glass
Hover image to zoom
10-1000V Dual Range Voltage Detector
Magnifying glass
Hover image to zoom
2203-20 has been discontinued
Discontinued June 22, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Inches)
5.92" Length

Description

–
Overview
The Milwaukee 10-1000V Dual Range Voltage Detector is the first Non-Contact Voltage Detector with the ability to Light Up, Detect, and Differentiate Automatically. The expanded sensitivity range of 10-49V offers the ability to detect voltage in common systems that would normally go undetected when using a standard voltage detector. These systems include: LED Lighting, Fire Detection & Suppression Systems, HVAC Controls, and Security & Access Controls, along with many others. The 10-1000V Dual Range Voltage Detector not only detects, but also differentiates 10-49V from the standard voltage range of 50-1000V. It does so by using a uniquely colored LED indicators and audible tones, delivering the clearest indication of these two voltage ranges. A built-in LED work light allows for increased visibility in low-lit areas, and automatic shut-off after 5 minutes helps preserve battery life. The 10-1000V Dual Range Voltage Detector is a best-in-class voltage detection solution for any Electrician, HVAC Technician, or Facilities Maintenance Technician.

Features
  • Automatically Differentiates 10-49V & 50-1000V
  • Different Colors Identify Voltage Range
  • Built-In LED Work Light Auto-Off
  • Pocket Clip
  • Blade-Tip for Checking Outlets
  • Constant Power ON LED Indicator

Specs

–
Product Type:

Voltage Meter

Voltage Range:

10-1000

Length (Inches):

5.92"

Indication:

Audible/Visual

Switch:

On/Off Button

Battery Type:

Alkaline (2 AAA Included)

Features:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality Meets Function

Easy to use. Very sensitive.
Kenski
Rochester, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?