| Product Type: | Depth Detection Tool (Sub-scanners) |
|---|---|
| Voltage: | 12v |
| Wood Metal Stud (Depth): | 1-1/2" |
| Plastic (Depth): | 3" |
| Non-Ferrous Metal (Depth): | 6" |
| Ferrous Metal (Depth): | 6" |
| Display Metal Depth: | Yes |
| Stud Edge (Wood Metal): | Yes |
| Stud Center (Wood Metal): | Yes |
| Features: | Rugged overmolding Backlight |
| Auto Calibration: | Yes |
| Basic Accuracy: | 0.5" |
| Displays Stud Position: | Yes |
| Indication: | Visual |
| Display: | High Contact White on Black, Dot Matrix |
| Non-Contact Voltage: | Yes |
| Batteries Included: | 0 |
| Battery Type: | M12 Lithium-Ion Battery |
| Charge Time: | 30 Minutes |
| Position Accuracy-Wood: | 1/4" |
| Position Accuracy-Depth: | 1/2" |
| Position Accuracy-Non-Ferrous: | 1/2" |
| Position Accuracy-Ferrous: | 1/2" |
| Switch: | On/Off Button |
| Warranty: | 5 Year |