Apply to be a TradeMaster!
Main product image of M12 Cordless M-Spector Digital Inspection Camera
Magnifying glass
Hover image to zoom

M12 Cordless M-Spector Digital Inspection Camera

Brand:
Milwaukee
SKU:
2310-21
Rating:
(0)
Q&A:
(0)
M12 Cordless M-Spector Digital Inspection Camera
Magnifying glass
Hover image to zoom
2310-21 has been discontinued
Discontinued July 30, 2013
This product was discontinued by the manufacturer.
Direct Replacement:
M12 M-Spector 360 4' Inspection Camera
Brand:
Milwaukee
SKU:2323-21
(0)
Order by today, receive 5 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
12v

Description

Overview

With advanced digital imaging technology and a 2.4" high-resolution color LCD display, the Digital Inspection Camera provides a crystal clear picture of tough to reach places such as inside pipes, drains and equipment and behind walls. Optimal image quality and control is achieved via an exclusive Image Zoom (2x) feature and LED brightness control. Equipped with a durable, detachable, 3' water-tight flexible cable and a small camera head, the Digital Inspection Camera fits through holes as small a 3/4" and gets into, under and around tight spaces. An ergonomic handle, comfortable in any orientation, features up-front power and image controls for true one-handed operation. A power saving, auto shut-off feature preserves battery life.

Features
  • Digital technology delivers superior image quality
  • Large, 2.4", high-resolution (320X240) color LCD display
  • Exclusive adjustable image zoom (2x)
  • 3 Stage LED Brightness Control w/ Digital Glare Reduction
  • Up front camera controls for true one-hand operation
  • Rugged, detachable 3' water-tight flexible shaft (3' extension cables also available)
  • Small camera head and shaft diameter fit into holes as small as 3/4"
  • 3' extension cables (Reccomended maximum extension is 9')
  • Model 2310-21 Includes 12V LITHIUM-ION battery, 30-min charger, hard case
  • Model 2300-20 Includes 4 AA batteries, carrying case
Includes:
  • M12 M-Spector Digital Inspection Camera
  • 12V LITHIUM-ION battery
  • 3' camera cable
  • 12V charger
  • Carrying Case

Specs

Expandable Flexible Cable:

3'

Voltage:

12v

Product Type:

Camera

LCD Display:

2.4" High-Resolution Color

0.7"(17mm)

Adjustable Image Zoom:

2x

LED Brightness:

(3x) Control

Display Resolution:

320 x 240 Pixels

Features:

Waterproof Cable

Auto Shut-Off

Running Time:

15 Hours

Battery Type:

M12 Lithium-Ion Battery

Includes:

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm