Apply to be a TradeMaster!
Main product image of M-Spector 360 Kit
Magnifying glass
Hover image to zoom

M-Spector 360 Kit

Brand:
Milwaukee
SKU:
2313-21
Rating:
(0)
Q&A:
(0)
M-Spector 360 Kit
Magnifying glass
Hover image to zoom
2313-21 has been discontinued
Discontinued July 26, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
M12 M-Spector 360 4' Inspection Camera
Brand:
Milwaukee
SKU:2323-21
(0)
Order by today, receive 4 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Rotation
360°

Description

–
Overview

The Milwaukee 2313-21 M-Spector 360 Rotating Inspection Scope features a ground-breaking rotating display enabling the user to orient the image without having to fight the cable. With a dense 640x480 digital image sensor and 4 LED lights, the M-Spector 360 delivers best in class image quality without shadows or glare. The larger 2.7" LCD display and 9mm aluminum head provide easy viewing in the tightest of spaces, while optional accessories that attach to the cable head add to the versatility. With unmatched image control, clarity and brightness, the Milwaukee 2313-21 M-Spector 360 delivers a unique solution to improve the productivity of any professional.

Features
  • Rotating Screen: Screen rotates providing the user fluid image control
  • Optimized 2.7" LCD: Digital Image and Larger screen delivers crisp, clear image
  • 9mm 640x480 Digital Image Sensor: Superior Image quality in nearly half the size
  • 4 Surround LED Lights: Best in Class Brightness without shadow or glare
  • Enhanced Cable: Aluminum head and improved flexibility deliver unmatched durability and pipe maneuverability
  • Accessories: Hook, Magnet, and Mirror attachments help to inspect and solve
Includes:
  • (1) M-Spector 360 Kit (2313-21)
  • (1) M12 REDLITHIUM Battery (48-11-2401)
  • (1) M12 Lithium-ion Battery Charger (48-59-2401)
  • (1) Carrying Case
  • (1) Hook, Magnet and Mirror Attachments

Specs

–
Cable Length:

3'

Voltage:

12v

Product Type:

Camera

LCD Display:

2.7" High-Resolution Color

Camera Head Diameter:

9mm (0.35")

Image Sensor Pixel Density:

640 x 480

Display Resolution:

320 x 240 Pixels

Rotation:

360°

Features:

Rotating Display

Power Source:

Battery

Charge Time:

30 Minutes

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Includes:

Mirror Attachment

Charger

Magnet Attachment

Hook Attachment

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm