Apply to be a TradeMaster!
Main product image of M12 ROVER Multi-Directional Flood Light w/ PACKOUT Compatibility
Magnifying glass
Hover image to zoom

M12 ROVER Multi-Directional Flood Light w/ PACKOUT Compatibility

Brand:
Milwaukee
SKU:
2350-20
Rating:
(0)
Q&A:
(0)
M12 ROVER Multi-Directional Flood Light w/ PACKOUT Compatibility
Magnifying glass
Hover image to zoom
$119.28 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
  • 1,200 Lumens of TRUEVIEW High-Definition Output
  • Integrated Hang-Hook, Strong Magnetic Base, and Keyhole for Multi-Material Mounting
  • 360° Light Head Rotation x up to 180° Light Head Flip° x 180° Light Head Pivot
  • Powered by M12 REDLITHIUM Batteries
  • Up to 16 Hours of Run-Time on M12 REDLITHIUM XC4.0 Battery

Specs

–
Product Type:

Flood Light

Battery Type:

M12 Lithium-Ion Battery

Lumens:

1200

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy