Apply to be a TradeMaster!
Main product image of M18 LED Lantern Stick Light
Magnifying glass
Hover image to zoom

M18 LED Lantern Stick Light

Brand:
Milwaukee
SKU:
2352-20
Rating:
(0)
Q&A:
(0)
M18 LED Lantern Stick Light
Magnifying glass
Hover image to zoom
$69.00 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
The M18™ LED Stick Light features two light settings with three powerful LEDs. The high setting provides 300 Lumens and 140 Lux for maximum coverage and light output, while the Low setting provides 150 Lumens and 70 Lux for interior work where a brighter light may not be necessary. Designed for the jobsite and increased productivity, the stick light features a replaceable, impact resistant lens that is engineered to stand up to the toughest work conditions, and two multi-position stainless steel hooks for hands free use. For added utility, a 45º pivoting head allows for 180º of versatile coverage.

TRUEVIEW™ High Definition Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.

Features
  • TRUEVIEW: High Definition Lighting Technology
  • Forward and Backward Pivoting Head: Offers 180° of coverage
  • Rugged Design: Replaceable lens plate and chemical resistant body
  • Two Adjustable Metal Hooks: Allows for multiple hanging
  • Compact Design: Fits in tight spaces

Specs

–
Product Type:

Stick Light

Voltage:

18v

Lumens:

300

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy