Apply to be a TradeMaster!
Main product image of M12 Spot Light (Tool Only)
Magnifying glass
Hover image to zoom

M12 Spot Light (Tool Only)

Brand:
Milwaukee
SKU:
2353-20
Rating:
(1)
Q&A:
(0)
M12 Spot Light (Tool Only)
Magnifying glass
Hover image to zoom
$89.99 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
The New TRUEVIEW M12 LED Spot Light gives professionals the most portable, high performance spotlight to illuminate, identify and diagnose on and off the jobsite. The 2353-20 has a beam distance of 700 yd. offering the ability to spot objects and areas a long distance away. It has high and a low output modes of operation for long distances, more clarity in closer situations, as well as a strobe mode for safety situations. It can run for up to 4 hours in its high mode with an M12 REDLITHIUM XC 4.0 Battery Pack and up to 8 hours in low and strobe modes. The 2353-20 is impact and water resistant to survive professional use and it features an impact-resistant lens cover. Its high quality LED never needs to be replaced and is backed by a limited lifetime warranty.

Features:
  • Up to 700 yd. beam distance
  • 3-light output modes for distance, clarity and safety
  • High mode: 750 Lumens for up to 4 hours with M12 XC 4.0 pack
  • Low Mode: 400 Lumens for up to 8 hours with M12 XC 4.0 pack
  • Strobe mode: 800 Lumens for up to 8 hours with M12 XC 4.0 pack
  • Impact resistant
  • Moisture resistant: IPX4 rated for all weather use
  • Limited lifetime LED warranty

Specs

–
Product Type:

Flashlight

Lumens:

400

800

750

Voltage:

12v

Battery Type:

M12 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

PAINFULLY unreliable! Not recommended!

Purchased elsewhere about a year ago, light runs about 10 minutes continuous, then shuts off from internal heat. No matter the battery size: 3A-6A. Today, i pulled a chimney liner at Moms house. Needed the spotlight to shine-down the terra cotta. With light OFF, it overheated simply from laying on the roof! Unreal. Back-down the second story roof and retrieved dads 40 year old Maglight to finish the job.
Dmanstill
Schnecksville PA
3 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy