Apply to be a TradeMaster!
Main product image of M18 Search Light (Tool Only)
Magnifying glass
Hover image to zoom

M18 Search Light (Tool Only)

Brand:
Milwaukee
SKU:
2354-20
Rating:
(0)
Q&A:
(0)
M18 Search Light (Tool Only)
Magnifying glass
Hover image to zoom
$119.00 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Overview

Spot Further, Flood Brighter. The M18™Search Light gives users versatility, performance, and durability all in one light. It's pivoting head provides 1,250 lumens and over 700 yards of beam distance to spot objects and areas at a far distance. The search light has 4 output modes: spot mode, flood mode, spot/flood mode, and strobe mode, which allow the user to spot from a far or flood an area up close. The M18 Search Light can run for up to 4 hours on flood mode and spot/flood mode with an M18 REDLITHIUM™ XC 5.0 Battery Pack, and 6 hours on spot mode and 5 hours on strobe mode. Its IP54 rating provides water and dust resistance for all weather use. It's high quality LEDs never need to be replaced, and is back by a limited lifetime warranty.

Features:
  • The Milwaukee® REDLITHIUM™ Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life. (not included)
  • 1,250 Lumens with 700 yard beam distance
  • 198 Degree head rotation
  • 4 output modes: Spot, Flood, Spot/Flood, & Strobe
  • Spot mode: 6hrs with M18™ XC 5.0 pack
  • Flood mode: 4hrs with M18™ XC 5.0 pack
  • Spot/Flood Combination mode: 4hrs with M18™ XC 5.0 pack
  • Strobe mode: 5hrs with M18™ XC 5.0 pack
  • High Definition output with true color, even beam and natural light
  • Low Battery indicator alerts users when the battery is nearing end of charge
  • IP54 Rated for All Weather Use
  • Limited lifetime LED warranty


Note: Batteries are not included.

Specs

–
Product Type:

Flashlight

Lumens:

1250

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy