Apply to be a TradeMaster!
Main product image of M12 PACKOUT Flood Light w/ USB Charging
Magnifying glass
Hover image to zoom

M12 PACKOUT Flood Light w/ USB Charging

Brand:
Milwaukee
SKU:
2356-20
Rating:
(1)
Q&A:
(0)
M12 PACKOUT Flood Light w/ USB Charging
Magnifying glass
Hover image to zoom
$129.00 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v

Description

–
Overview
The M12™ PACKOUT™ Flood Light w/ USB Charging provides maximum output in a compact and easy to transport design. Our compact and portable flood light delivers 1,400 lumens of TRUEVIEW™ high definition output and is top stack compatible with our PACKOUT™ Modular Storage System. The light head can rotate 300 degrees horizontally and 180 degrees vertically for complete light head control. With three different modes (high, medium, low) output and runtime can be adjusted depending on the job, with up to 12 hours of runtime on a M12™ XC 4.0 battery pack. Also included in this light is built-in storage with two storage containers to optimize space and organization. Our PACKOUT™ Light allows you to charge devices with the 2.1AMP USB-A and USB-C ports whiles storing small items inside the storage compartment. Built to withstand the toughest conditions this light is IP54, drop-rated, and covered with a 5-year tool and limited LED warranty.

Product Features:
  • 1400 Lumens of TRUEVIEW™ High-Definition Output
  • 3 Modes to Manage Output and Run-time
  • Over 4 Hours of Run-time on HIGH with an M12™ XC4.0 Battery
  • PACKOUT™ Compatible (Top-Stack Only)
  • 300° of Horizontal Rotation and 180° of Vertical Rotation for Complete Light Head Adjustability
  • Integrated USB-A and USB-C Port for Convenient Device Charging
  • Storage Compartment for Personal Items, Bits and Screws
  • IP54 Rated: Ingress Protection from Dust and Water
  • Impact Resistant
  • 5 Year Tool Warranty.
  • Limited Lifetime LED Warranty
Product Specifications
  • Light Type: Task
  • Power Source: Cordless
  • Length: 15.2 in
  • Weight: 5.7 lb
  • Height: 4.6 in
  • Width: 9.8 in
  • Battery System: M12
  • PACKOUT Compatible: Yes

Specs

–
Product Type:

Flood Light

Lumens:

1400

Voltage:

12v

Power Source:

Cordless

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

M12 floodlight

Does exactly what I needed to do as a portable floodlight and as a bonus I use the USB charging station.
Mr lee
Sacramento
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy