Apply to be a TradeMaster!
Main product image of M18 PACKOUT Light/Charger
Magnifying glass
Hover image to zoom

M18 PACKOUT Light/Charger

Brand:
Milwaukee
SKU:
2357-20
Rating:
(1)
Q&A:
(0)
M18 PACKOUT Light/Charger
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–

Milwaukee's M18 PACKOUT Light/Charger provides you with all day multi-directional lighting and charging. This portable light delivers 3000 Lumens of TRUEVIEW High Definition Output and is fully compatible with the PACKOUT Modular Storage System. Three independent rotating light heads allow for complete control over lighting direction whether you're using it on your PACKOUT stack or as a dedicated light off the stack. You can manage output and runtime on this portable work light with three different modes (All Lights, Main Panel, or Back/Front Lights), each including high, medium, and low settings for up to 31 hours of runtime with one M18 REDLITHIUM XC 5.0 Battery. There is an AC input for all day runtime and M18 Battery charging. This MILWAUKEE PACKOUT Light allows you to charge devices with the 2.1AMP USB output and store small items inside the storage compartment.


Product Features

  • 3,000 Lumens of TRUEVIEW High Definition Output
  • 9 Light Output Modes to manage power and run-time (All Lights, Main Panel, or Back/Front Lights)
  • Up to 31 hours of run-time (with Back/Front Lights)
  • Powered by M18 REDLITHIUM batteries or AC power
  • Three Independent Pivoting Light Heads
  • Full System Capability with PACKOUT Modular Storage System - Lighting on and off the stack
  • Integrated M18 and USB device charging

Product Specifications

  • Power Source: Cordless or Corded
  • Modes Lumens: High 3,000L/Medium 1,500L/Low 1,000L
  • Run Time All Light Panels: 4/8/12 Hours
  • Run Time Main Light Panel: 5.5/12/19 Hours
  • Run Time Front Back Panels: 10/21.5/31 Hours
  • Voltage: 18V
  • Tool Warranty: 5 Year Tool, LED Limited Lifetime
  • Battery System: M18

Specs

–
Type:

Light

Voltage:

18v

Lumens:

1500

3000

1000

Battery Type:

M18 Lithium-Ion Battery

Includes:

USB Charging Port

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this item but it has one downfall

Good product but only downfall is the compartments to store small items should be able to be locked/unlocked
Curious
Waynesville nc
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy