Apply to be a TradeMaster!
Main product image of M18 ROVER Compact Folding Flood Light w/ USB Charging
Magnifying glass
Hover image to zoom

M18 ROVER Compact Folding Flood Light w/ USB Charging

Brand:
Milwaukee
SKU:
2359-20
Rating:
(0)
Q&A:
(0)
M18 ROVER Compact Folding Flood Light w/ USB Charging
Magnifying glass
Hover image to zoom
$99.00
$79.00 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
The MILWAUKEE M18 ROVER Compact Folding Flood Light w/ USB Charging offers portable connivence combined with high output lighting. This light delivers 1,000 lumens of TRUEVIEW High Definition Output with 12 hours of runtime on high with the MILWAUKEE M18 XC5.0 battery pack. Designed with 4 different output modes and 300 Degrees of horizontal and 180 Degrees of vertical light head mobility making it easier than ever to tailor the lights output and position. With two ports included, 12W USB-A and 27W USB-C, the light can deliver power to small external devices when needed. The M18 ROVER Compact Folding Flood Light w/ USB Charging has an attached metal rafter hook that can be extended to hang it from carts, lumber, or other jobsite materials when worksurface space is limited. Designed with the jobsite in mind this light is IP54 rated, can withstand up to a 9 ft. drop and is backed with a 5 Year Tool, Limited Lifetime LED Warranty.

  • (1) M18 Rover Compact Folding Flood Light w/ USB Charging
  • Designed with 4 different output modes
  • 300 degree horizontal and 180 degree vertical light mobility
  • Two charging ports included, 12W USB-A and 27W USB-C
  • 4 Modes: High: 1,000 - Lumens - 12hrs; Medium: 500 - Lumens - 22hrs; Low: 250- Lumens - 42hrs; Ultra-Low: 85- Lumens - 110hrs
  • 300 Degrees Horizontal & 180 Degrees Vertical Light Head Mobility

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Lumens:

1000

Batteries Included:

0

Power Source:

Battery

Voltage:

18v

Product Type:

Flood Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy