Apply to be a TradeMaster!
Main product image of M12 LED Lantern/Flood Light
Magnifying glass
Hover image to zoom

M12 LED Lantern/Flood Light

Brand:
Milwaukee
SKU:
2362-20
Rating:
(1)
Q&A:
(0)
M12 LED Lantern/Flood Light
Magnifying glass
Hover image to zoom
$79.99 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–

The M12 LED Lantern/Flood Light features a 180 degrees-360 degrees adjustable beam design to allow users to select between area lighting and task lighting for maximum versatility. With over 400 Lumens, the new unit delivers unmatched light output to illuminate large work areas. As an added value to the user, the light also includes a high power 2.1A USB port to charge tablets, smart phones, mp3 players and other electronic devices. With a rugged design and impact resistant lense, the new light is built to withstand abusive jobsite conditions.


TRUEVIEW High Definition Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.


Features

  • TRUEVIEW: High Definition Lighting Technology
  • 180 degrees - 360 degrees Adjustable Beam: Allows the user to select between area and task lighting
  • 2.1A USB Charger: For tablets, smart phones and other electronic devices
  • Rugged Design: Featuring an impact resistant lens, IPx4 rating and can withstands 6' drops
  • Four Light Settings: High, Medium, Low, Strobe
  • Two Stainless Steel Hooks: Designed to be used as a hook or a handle
  • 5 Year Tool Warranty, LED Limited Lifetime Warranty

Specs

–
Product Type:

Flood Light

Voltage:

12v

Lumens:

400

Battery Type:

M12 Lithium-Ion Battery

Power Source:

Battery

Includes:

USB Charging Port

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I'd buy again

It's bright but not super bright, overall happy
Dan
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy