Apply to be a TradeMaster!
Main product image of M12 Compact Flood Light (Tool Only)
Magnifying glass
Hover image to zoom

M12 Compact Flood Light (Tool Only)

Brand:
Milwaukee
SKU:
2364-20
Rating:
(1)
Q&A:
(0)
M12 Compact Flood Light (Tool Only)
Magnifying glass
Hover image to zoom
$89.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
Overview
Take light anywhere and hang everywhere. The Rover™ M12™ Compact Flood Light gives its users the ultimate flood light for on the go use and adapts, performs, and survives to any work environment its users come across. The 2364-20 can be used in virtually any workspace with its compact size and integrated hanging features like its strong magnets, spring loaded clamp, key hole hanger, and wire hanger. This 12v compact flood light is capable of lighting up a large workspace for extended periods of time, as it provides 1,000 lumens of high definition light output in its high mode, 400 lumens in medium and 200 lumens of output in low mode. It uses high quality LED with a neutral white color and a high color rendering index paired with a Milwaukee designed reflector to produce an even beam pattern. The M12 Compact Flood Light has an impact and chemical resistant lens able to withstand the toughest of jobsite conditions. It's LEDs never need to be replaced and are backed by a limited lifetime warranty. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.

Features:
  • As bright as a 250-Watt halogen
  • Multiple hanging features: 2 powerful magnets, spring loaded clamp, key hole hanger, wire hanger
  • 3 output modes for optimal brightness and runtime
  • High mode: 1000 Lumens for up to 4.5 hours with M12 XC 6.0 pack
  • Medium mode: 500 Lumens for up to 10 hours with M12 XC 6.0 pack
  • Low mode: 250 Lumens for up to 20 hours with M12 XC 6.0 pack
  • High definition output with true color, even beam and natural light
  • Low battery indicator alerts users when the battery is nearing end of charge
  • Impact resistant, withstands 9 ft. drop
  • Limited lifetime LED warranty

Specs

–
Product Type:

Flood Light

Lumens:

250

1000

500

Voltage:

12v

Battery Type:

M12 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

I work on water source heat pumps that are in the ceiling the magnet holds tight on metal frame on the unit. The light is Bright has three settings.Dropped it a dozen of times the only thing happened was the battery came out plugged it back in it works fine, Had it for about a year now still working good. Highly recommended
John
Delaware
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy