Apply to be a TradeMaster!
Main product image of M18 Rover Dual Power Flood Light (Tool Only)
Magnifying glass
Hover image to zoom

M18 Rover Dual Power Flood Light (Tool Only)

Brand:
Milwaukee
SKU:
2366-20
Rating:
(0)
Q&A:
(0)
M18 Rover Dual Power Flood Light (Tool Only)
Magnifying glass
Hover image to zoom
$179.00 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/LED Lifetime Warranty
Product Highlight: Power Source
Corded, Cordless
Product Highlight: Voltage
18v

Description

–
Overview

Milwaukee's M18 ROVER Dual Power Flood Light provides you with 4,000 lumens of TRUEVIEW High Definition Output designed to fill large areas with light. The ROVER™ floodlight features three modes and up to 12 hours of run-time when paired with an M18 REDLITHIUM XC5.0 Battery Pack. This portable task light features an AC port, giving you the option to plug in a 120V extension cord for all-day performance. The light head rotates 120° to direct light in multiple orientations. Its compact size, and integrated handle allows you to easily transport or store it in bags, carts, and job boxes. Also included with the floodlight are integrated keyholes for hanging on overhead surfaces. The dual power floodlight features an IP54 rating for dust and water resistance with an impact-resistant design - making it able to withstand harsh jobsite conditions. The light is backed by a 5-year tool warranty and a limited lifetime LED warranty, so the LEDs never need to be replaced. MILWAUKEE ROVER floodlights are built to go anywhere and withstand anything.

Product Features
  • Provides 4,000 Lumens of TRUEVIEW High Definition Output
  • Powered by M18 REDLITHIUM Batteries or Extension Cord
  • IP54: Dust and Water Resistance
  • Up to 12 Hours of Run-time with XC5.0 Battery
  • 33% Performance Increase
  • 120° Light Head Rotation
  • Integrated Keyholes for Hanging Overhead
  • Impact Resistant Design
  • 5yr Tool/Limited Lifetime LED Warranty
  • Three Output Modes for Optimal Brightness and Run-time
Product Specifications
  • Height: 9.84"
  • Length: 9.69"
  • Tool Warranty: 5 Year Tool, LED Limited Lifetime Warranty
  • Voltage: 18V
  • Width: 8.58"
  • Mode: High/Medium/Low
  • Lumens: 4,000/2,000/1,200
  • Run time: 3hr/6hr/12hr
  • Power Source: Cordless/Corded
  • Battery System: M18


Note: Batteries are not included.

Specs

–
Product Type:

Flood Light

Lumens:

4000

1200

2000

Voltage:

18v

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Corded

Cordless

Modes:

High/Medium/Low

Warranty:

5 Year Tool/LED Lifetime

Working Time:

6 Hours

3 Hours

Running Time:

12 Hours

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy