Apply to be a TradeMaster!
Main product image of M18 ROVER Dual Power Triple-Panel Flood & Area Light
Magnifying glass
Hover image to zoom

M18 ROVER Dual Power Triple-Panel Flood & Area Light

Brand:
Milwaukee
SKU:
2368-20
Rating:
(0)
Q&A:
(0)
M18 ROVER Dual Power Triple-Panel Flood & Area Light
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
The MILWAUKEE M18 ROVER Dual Power Triple-Panel Flood & Area Light delivers a high-performing 4,500L OF FLOOD AND AREA LIGHTING and the most COMPACT PORTABILITY in its class. The flood & area light has three folding panels that provide optimal lighting coverage, offering various brightness modes and individual light head optimization options for any jobsite need. With a versatile base featuring a hook, magnet, and keyholes, you can effortlessly mount this light overhead in any jobsite environment. The M18 ROVER Dual Power Triple-Panel Flood & Area Light delivers 4,500 lumens of TRUEVIEW High Definition Output. Equipped with an AC port for all-day runtime capability, this light offers 3 hours of runtime on high with an M18 XC5.0 battery pack. Designed with the jobsite in mind, this light is IP54 rated, can withstand up to a 9 ft. drop, and is backed with a 5 Year Tool and a limited lifetime LED Warranty. Milwaukee ROVER Flood Lights are built to go anywhere and withstand anything.

  • (1) M18 ROVER Dual Power Triple-Panel Flood & Area Light (2368-20)
  • Jobsite light features 4,500 Lumens of TRUEVIEW HD Output
  • Includes integrated hook, magnets, and keyholes for mounting
  • Powered by M18 REDLITHIUM Batteries or 120V AC Extension Cord
  • 4,500 Lumens of TRUEVIEW High-Definition Output
  • Integrated Hook, Magnets, and Keyholes for Jobsite Mounting

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Lumens:

4500

Batteries Included:

0

Product Type:

Flood Light

Power Source:

Battery

Voltage:

18v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy