Apply to be a TradeMaster!
Main product image of M12 Cordless Hackzall Recip Saw Kit (w/ 1 Battery)
Magnifying glass
Hover image to zoom

M12 Cordless Hackzall Recip Saw Kit (w/ 1 Battery)

Brand:
Milwaukee
SKU:
2420-21
Rating:
(0)
Q&A:
(0)
M12 Cordless Hackzall Recip Saw Kit (w/ 1 Battery)
Magnifying glass
Hover image to zoom
$207.63 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Length (Inches)
11" Length

Description

–
Overview

At only 11" and 2.6 lbs, the Hackzall® M12 Cordless Recip Saw features a compact and light weight design for superior control and versatility in tight spaces. A powerful motor delivers 0-3,000 strokes per minute and a 1/2" stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC. The variable speed trigger allows for a controlled cut while a QUIK-LOK® blade clamp offers fast and easy blade changes.

Features
  • Only 11" and 2.2 lbs. for cutting in tight spaces
  • 12V LITHIUM-ION Battery offers longer run-time and lighter weight
  • Keyless QUIK-LOK Blade Clamp allows for quick and easy blade changes
  • All-Metal Gear Case for added durability
  • Variable Speed Trigger for increased user control
  • Battery Fuel Gauge displays remaining run-time
  • Accepts both HACKZALL and SAWZALL® style blades
  • Built-In LED Light illuminates work surface
Includes:
  • 2420-20 Hackzall Tool
  • (1) 12V Lithium-Ion Battery Pack
  • 30 Minute Charger
  • (2) Hackzall Blades
  • Carrying Case


Specs

–
Product Type:

Reciprocating Saw

Voltage:

12v

Stroke:

1/2"

SPM:

0-3000

Blade Clamp:

QUIK-LOK Universal 1/2" Tang

Trigger:

Variable Speed

Length (Inches):

11"

Power Source:

Battery

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Includes:

Carry Case

Charger

Recip Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy