The Milwaukee M12 Cordless LITHIUM-ION Multi-Tool offers versatility, power and control to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless Multi-Tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It's powered by the M12 REDLITHIUM Battery (sold separately) to deliver up to 25% more runtime than the competition. Use it to make flush or plunge cuts, remove grout, sand and tackle other awkward jobs. The M12 Multi-Tool operates from 5,000 to 20,000 OPM and allows users to match the speed to the application. The all-metal gear case provides added durability, while the over-molded, ergonomic handle offers extra control. With the universal adapter (included), the Multi-Tool is compatible with most competitor accessories for even greater versatility. It includes 5 assorted sanding sheets, a sanding pad and wood cutting blade.
Features
| Product Type: | Multi-Tool |
|---|---|
| Voltage: | 12v |
| Battery Type: | M12 Lithium-Ion Battery |
| Oscillations Per Minute (OPM): | 5,000-20,000 |
| Modes: | 12 |
| Batteries Included: | 0 |
| Features: | On Board Fuel Guage |
| Power Source: | Battery |
| Weight (lbs): | 1.63 lbs |
| Includes: | Wood Cutting Blade Sanding Pad Sanding Sheets Carry Case Adapter |