Apply to be a TradeMaster!
Main product image of M12 Cable Stripper Kit for Cu RHW / RHH / USE, 2435X-21
Magnifying glass
Hover image to zoom

M12 Cable Stripper Kit for Cu RHW / RHH / USE, 2435X-21

Brand:
Milwaukee
SKU:
2435X-21
Rating:
(0)
Q&A:
(0)
M12 Cable Stripper Kit for Cu RHW / RHH / USE, 2435X-21
Magnifying glass
Hover image to zoom
$637.35 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M12 Cable Stripper Kit for Cu RHW / RHH / USE vastly improves the cable stripping experience. With no exposed blades, the cordless cable stripper provides safer stripping than with a knife. The cable stripper's compact, right-angle design enables users to maneuver it more easily in tight spaces with less strain on the wrist. The bushing design and adjustable depth gauge deliver cleaner, more accurate and consistent strips across all sizes. The cable jacket stripping tool is not only compatible with all Milwaukee bushings but is also compatible with competitive quick-change bushings. In addition to the battery-powered stripper, this kit contains 8 bushings for copper RHW, RHH, and USE cables, one M12 REDLITHIUM CP2.0 battery, an M18 & M12 Multi-Voltage Charger, and a carrying case.
  • Protects against knife injuries on the job
  • Compact head, internal depth gauge adjustment up to 3 in.
  • Part of the M12 system, featuring over 90+ cordless solutions
  • Depth gauge adjustment up to 3 in. for accurate, consistent strips
  • Optimized bushing design prevents nicks

Specs

–
Power Source:

Battery

Battery Type:

M12 Lithium-Ion Battery

Product Type:

Cable Stripper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy