Apply to be a TradeMaster!
Main product image of M12 Variable Speed Polisher/Sander (Tool Only)
Magnifying glass
Hover image to zoom

M12 Variable Speed Polisher/Sander (Tool Only)

Brand:
Milwaukee
SKU:
2438-20
Rating:
(0)
Q&A:
(0)
M12 Variable Speed Polisher/Sander (Tool Only)
Magnifying glass
Hover image to zoom
$239.76 each
In Stock
In Stock
Get 23 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: RPM
2800 RPM

Description

–
Milwaukee Tool continues to expand its 12 volt lithium-ion system with the introduction of the new M12 Variable Speed Polisher/Sander. Optimized to provide the fastest and most precise detail work, the new tool performs the work of two tools in one by easily switching between polishing and sanding modes. As the most compact cordless polisher on the market, the M12 Polisher/Sander is the perfect complement to a full size polisher for a faster finish. Featuring Dual Mode Control and a variable speed trigger, the M12 Polisher/Sander delivers increased user control, regardless of the application. A tool-free accessory change allows the user to quickly change between polishing and sanding accessories.

Features
  • Variable Speed Trigger
  • 5 PC Accessory pack:
  • (1) 3" polishing backing pad
  • (1) 2" sanding backing pad
  • (1) wool pad
  • (1) yellow foam pad
  • (1) white foam pad
  • Tool-Free Accessory Change
  • Side Handle


Includes:
  • M12 Variable Speed Polisher/Sander (Tool Only)(2438-20)

Specs

–
Product Type:

Polisher/Sander

Voltage:

12v

RPM:

2800

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

2

Application:

Dust/Debris Removal

Rust

Wood

Power Source:

Battery

Weight (lbs):

1.58 lbs

Includes:

Wool Pad

Side Handle

Polishing Pad

Sanding Pad

Foam Pad

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy