Apply to be a TradeMaster!
Main product image of M12 10 oz. Caulk and Adhesive Gun (Tool Only)
Magnifying glass
Hover image to zoom

M12 10 oz. Caulk and Adhesive Gun (Tool Only)

Brand:
Milwaukee
SKU:
2441-20
Rating:
(1)
Q&A:
(0)
M12 10 oz. Caulk and Adhesive Gun (Tool Only)
Magnifying glass
Hover image to zoom
$179.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
The M12 Caulk and Adhesive Gun is the lightest, most compact cordless powered caulk gun on the market today. With up to 400 lbs. of pushing force the M12 Caulk Gun easily dispenses everyday construction sealants and adhesives. The combination Variable Speed Trigger and Max-Speed dial allow for total application speed control. The 360 degree Rotating Collar delivers maximum control around turns. The tool also features auto-reversing anti-drip, a seal puncture tool and durable hang hook for versatility on the job.This configuration is designed to work with 10oz. cartridge style material containers. Milwaukee also offers accessory conversion kits to change to 20oz. sausage packs (48-08-0905) and Quart cartridges (48-08-0910).

Features:
  • Features a rotational speed dial and variable-speed trigger
  • Rotating collar provides optimal application around corners
  • Part of the M12 System, featuring over 70 tools
  • Provides up to 400 lbs. of expulsive force
  • Adjustable rack doubles as a hook to hang up when not in use
  • Compatible with M12 batteries and chargers (sold separately)

Specs

–
Product Type:

Caulking Gun

Voltage:

12v

Cartridge Size:

10 oz

Expulsive Force:

400 lbs

Power Source:

Battery

Charge Time:

30 Minutes

Battery Type:

M12 REDLITHIUM

Batteries Included:

1

Weight (lbs):

3.7 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

YES

worksite/easy to use.
jettie
Kingston, R.I.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy