Apply to be a TradeMaster!
Main product image of M12 20 oz. Aluminum Barrel Sausage Style Caulk and Adhesive Gun Kit
Magnifying glass
Hover image to zoom

M12 20 oz. Aluminum Barrel Sausage Style Caulk and Adhesive Gun Kit

Brand:
Milwaukee
SKU:
2442-21
Rating:
(0)
Q&A:
(0)
M12 20 oz. Aluminum Barrel Sausage Style Caulk and Adhesive Gun Kit
Magnifying glass
Hover image to zoom
$229.00 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
The M12 Caulk and Adhesive Gun is the lightest, most compact cordless powered caulk gun on the market today. With up to 400 lbs. of pushing force the M12 Caulk Gun easily dispenses everyday construction sealants and adhesives. The combination Variable Speed Trigger and Max-Speed dial allow for total application speed control. The 360 degree Rotating Collar delivers maximum control around turns. The tool also features auto-reversing anti-drip, a seal puncture tool and durable hang hook for versatility on the job. Powered by the revolutionary M12 REDLITHIUM Battery, the M12 Caulk Gun will dispense up to 150 10oz. tubes of building sealant on one charge.This configuration is designed to work with 20oz. sausage pack style material containers. Milwaukee also offers accessory conversion kits to change to 10oz. cartridges (48-08-0900) and Quart cartridges (48-08-0910).

Features:
  • Easily dispenses over 100 10 oz. tubes on a single charge
  • Features a rotational speed dial and variable-speed trigger
  • Part of the M12 System, featuring over 70 tools
  • Supplies up to 400 lbs. of thrust
  • Aluminum barrel makes tool lightweight
  • Plunger has built-in hook for quick storage
  • Includes seal puncture tool
  • 10 oz. and quart adapters sold separately
  • Compatible with all M12 batteries
  • Compatible with all M12 chargers

Specs

–
Product Type:

Caulking Gun

Kit

Voltage:

12v

Cartridge Size:

20 oz.

Expulsive Force:

400 lbs

Power Source:

Battery

Battery Type:

M12 REDLITHIUM

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy