Apply to be a TradeMaster!
Main product image of M12 Cable Stapler
Magnifying glass
Hover image to zoom

M12 Cable Stapler

Brand:
Milwaukee
SKU:
2448-20
Rating:
(3)
Q&A:
(0)
M12 Cable Stapler
Magnifying glass
Hover image to zoom
$279.00 each
In Stock
In Stock
Get 6 Mon, Sep 14
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v

Description

Overview
The MILWAUKEE® M12 Cable Stapler delivers unmatched stapling performance in the most compact battery-powered solution leading to a faster, more efficient rough-in process. Our compact, lightweight design provides users with access to tight stud bays and improved ergonomics when stapling overhead or during difficult-to-reach situations. Moveable cable guides ensure proper alignment and the coil-spring mechanism consistently sinks the staples to the appropriate depth when fastening NM-B Sheathed Cable (14, 12, 10 AWG) and low voltage cables, supporting peak stapling productivity. Only compatible with our 1" insulated staples (sold separately), the M12 Cable Stapler gives the user the run-time needed to sink up to 1,200 staples on a fully charged M12 CP2.0ah battery.

Product Features
  • Coil-spring mechanism consistently sinks the staples to the appropriate depth
  • Compact size eliminates the majority of manual staple installation needed for NM-B and low voltage cables
  • Improves speed of staple installation, completing rough-ins 2x faster than when using a hammer
  • Moveable Cable Guides
  • Staple Viewing Window
  • Battery Fuel Gauge
  • Reversible Belt Hook
  • LED Work Light
  • Dry Fire Lock Out
  • Two-Finger Trigger
  • Compatible with Milwaukee 1" Insulated Cable Staples
  • 45 Staple Magazine Capacity
  • Fires 1,200 Staples Per Charged M12 CP2.0 Battery
  • Part of the M12™ system, featuring over 100+ tools
  • Fits All M12™ Batteries
Product Specifications
  • Tool Warranty: 3 Years (Tool), 2 Years (Battery)
  • Power Source: Cordless
  • Length: 6.5 in
  • Weight: 4.6 lbs
  • Height: 11.6 in
  • Width: 2.65 in
  • Battery System: M12

Specs

Product Type:

Stapler

Voltage:

12v

Battery Type:

M12 REDLITHIUM

Power Source:

Cordless

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great tool

Great tool, much easier and safer and faster than hammer and staple
ce
Hamilton Sq. N.J.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great time saver. Especially with my arthritis.

I'm new to wiring with romex, conduit was code where I work for the last 32 years, after relocating to another state, I'm now using romex snd holding the loose staples is difficult with my old hands, this stapler is great for me, I'm able to stack wires and not wack my fingers or the wire.
Faith Mountain Guy
Sweetwater, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Paid for itself in hours in labor savings and up production
Northeast Construction
High Falls
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy