Apply to be a TradeMaster!
Main product image of 1" Insulated Cable Staples
Magnifying glass
Hover image to zoom
1" Insulated Cable Staples
Magnifying glass
Hover image to zoom
$19.99 each
In Stock
In Stock
Get 86 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1" Length

Description

–
Overview
The MILWAUKEE 1" Insulated Cable Staples are used for fastening electrical cables to wood surfaces during the electrical rough-in process. Only compatible with our M12 Cable Stapler (2448). UL/CUL approved for single or double stacked 14-2, 14-3, 12-2, 12-3, 10-2, 10-3 (single only) NM-B cable installation. Also suitable for use with low voltage cables such as CAT3, CAT5, CAT6, and Coax. Each package includes 600 staples.

Product Features
  • UL/CUL approved for fastening single non-metallic cable: 14/2, 14/3, 12/2, 12/3, 10/2, 10/3 and double stacked non-metallic cable: 14/2, 14/3, 12/2, 12/3, 10/2
  • Suitable for use on low voltage cable such as CAT3, CAT5, CAT6, and Coax
  • Only compatible with Milwaukee M12 Cable Stapler (2448-20) and Milwaukee M12 Cable Stapler Kit (2448-21)
  • Plastic Insulated to Protect Cable Sheathing
  • Collated in Strips of 20 Staples
  • 600 Staples per Box
Product Specifications
  • Box of 600 staples
  • Weight: 0.05 lbs
  • Height: 1 in
  • Staple Length: 1"
  • Staple Crown: 3/4"

Specs

–
Product Type:

Staples

Length (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would DEFINITELY RECOMMEND this stapler to the tradesmen

I use my cable stapler every day and have bought a few more of them for the team ! Great quality and works great !!!
Gonzo
Hobart Indiana
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy