Apply to be a TradeMaster!
Main product image of M12 Cable Stapler Kit
Magnifying glass
Hover image to zoom

M12 Cable Stapler Kit

Brand:
Milwaukee
SKU:
2448-21
Rating:
(0)
Q&A:
(0)
M12 Cable Stapler Kit
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 3 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
3 Year Tool/2 Year Battery Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v

Description

Overview
The MILWAUKEE M12 Cable Stapler delivers unmatched stapling performance in the most compact battery-powered solution leading to a faster, more efficient rough-in process. Our compact, lightweight design provides users with access to tight stud bays and improved ergonomics when stapling overhead or during difficult-to-reach situations. Moveable cable guides ensure proper alignment and the coil-spring mechanism consistently sinks the staples to the appropriate depth when fastening NM-B Sheathed Cable (14, 12, 10 AWG) and low voltage cables, supporting peak stapling productivity. Only compatible with our 1" insulated staples (sold separately), the M12 Cable Stapler gives the user the run-time needed to sink up to 1,200 staples on a fully charged M12 CP2.0ah battery.

Includes
  • (1) M12 Cable Stapler
  • (1) M12™ REDLITHIUM™ CP2.0 Battery
  • (1) M12™ Lithium-ion Battery Charger
Product Features
  • Coil-spring mechanism consistently sinks the staples to the appropriate depth
  • Compact size eliminates the majority of manual staple installation needed for NM-B and low voltage cables
  • Improves speed of staple installation, completing rough-ins 2x faster than when using a hammer
  • Moveable Cable Guides
  • Staple Viewing Window
  • Battery Fuel Gauge
  • Reversible Belt Hook
  • LED Work Light
  • Dry Fire Lock Out
  • Two-Finger Trigger
  • Compatible with Milwaukee 1" Insulated Cable Staples
  • 45 Staple Magazine Capacity
  • Fires 1,200 Staples Per Charged M12 CP2.0 Battery
  • Part of the M12™ system, featuring over 100+ tools
  • Fits All M12™ Batteries
Product Specifications
  • Voltage: 12V
  • Tool Warranty: 3 Years (Tool), 2 Years (Battery)
  • Power Source: Cordless
  • Length: 6.5 in
  • Weight: 4.6 lbs
  • Height: 11.6 in
  • Width: 2.65 in
  • Battery System: M12

Specs

Product Type:

Stapler

Voltage:

12v

Battery Type:

M12 REDLITHIUM

Power Source:

Cordless

Batteries Included:

1

Includes:

Charger

Type:

Kit

Warranty:

3 Year Tool/2 Year Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy