Apply to be a TradeMaster!
Main product image of M12 Fuel 1/4" Hex Cordless Impact Driver Kit (2 Mode Drive Control)
Magnifying glass
Hover image to zoom

M12 Fuel 1/4" Hex Cordless Impact Driver Kit (2 Mode Drive Control)

Brand:
Milwaukee
SKU:
2453-22
Rating:
(0)
Q&A:
(0)
M12 Fuel 1/4" Hex Cordless Impact Driver Kit (2 Mode Drive Control)
Magnifying glass
Hover image to zoom
2453-22 has been discontinued
Discontinued June 11, 2019
This product was discontinued by the manufacturer.
Suggested Alternative:
M12 FUEL 1/4" Hex Impact Driver Kit
Brand:
Milwaukee
SKU:3453-22
(0)
Order by 6PM, receive 9 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
12v
Product Highlight: Torque
1200 lb-in Torque

Description

The M12 FUEL™ 1/4" Hex Impact Driver Kit delivers maximum performance in a compact size. This hex impact driver provides up to 3X longer motor life, up to 2X more runtime, and proprietary Milwaukee® 2-Mode DRIVE CONTROL™ for better control over the power and speed required for specific applications. The POWERSTATE™ Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 Compact Battery Pack delivers up to 20% more power and 2X more recharges than standard lithium-ion batteries, as well as best-in-class performance in extreme jobsite conditions. Its reduced size and weight cut down on user fatigue, while the onboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK PLUS™ intelligence ensures optimized performance and protection from overload, overheating and over-discharge.

The M12 FUEL 1/4" Hex Impact Driver offers fastening speed comparable to 18-volt impact drivers, and 1200 in-lbs of torque. Its compact size and weight allow access to tighter areas and reduce user fatigue. The built-in LED light illuminates work surfaces in dark work spots. The kit includes a 12-volt lithium-ion battery charger.

Features
  • POWERSTATE™ Brushless Motor: Delivers up to1,200 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
  • REDLITHIUM™ 2.0 Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • DRIVE CONTROL™: Two fastening modes provide variable power and speed for precision work and heavy duty applications


Includes:
  • (1) M12 FUEL 1/4 in. hex impact driver
  • (2) M12 REDLITHIUM compact batteries
  • (1) M12 lithium-ion 30-minute charger
  • (1) Carry Case
  • (1) Belt Clip

Specs

Product Type:

Impact Driver

Voltage:

12v

Torque:

1200 lb-in

Modes:

2

Charge Time:

30 Minutes

Batteries Included:

2

Battery Type:

M12 Lithium-Ion Battery

Includes:

Charger

Carry Case

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm