Apply to be a TradeMaster!
Main product image of M12 FUEL 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom

M12 FUEL 1/4" Hex Impact Driver Kit

Brand:
Milwaukee
SKU:
3453-22
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v
Product Highlight: Torque
1500 lb-in Torque
Product Highlight: RPM
3600 RPM

Description

–
The M12 FUEL™ 1/4" Hex Impact Driver is the Fastest Subcompact Impact Driver, the Most Compact, and provides Maximum Workspace Visibility. The POWERSTATE™ Brushless motor delivers the fastest driving speeds in the subcompact class for unmatched productivity. At only 5" long and 7.6" tall (with M12™ CP 2.0 Ah battery), this solution is the most overall compact impact driver in class, allowing greater access in tight spaces and overall portability. Tri-LEDs surround the bit accessory with brighter lights and less shadows providing maximum workspace visibility. Our REDLINK PLUS™ Intelligence delivers top of the line thermal performance allowing more work to be completed. Get all day runtime when paired with our M12™ REDLITHIUM™ battery pack. Our M12 FUEL Impact Driver is part of our M12™ System which is fully compatible with over 125 solutions.

Includes
  • (1) M12 FUEL 1/4" Hex Impact Driver(3453-20)
  • (2) M12 REDLITHIUM CP2.0 Battery(48-11-2420)
  • (1) M12 Lithium-ion Battery Charger (48-59-2401)
  • (1) Belt Clip
  • (1) Contractor Bag
Product Features
  • POWERSTATE™ Brushless Motor delivers up to 1,500 in-lbs. of torque
  • Only 5" in length for most access in tight spaces
  • Tri-LED illuminates workspace
  • Up to 3600 RPMs in Mode 3
  • 4-Mode Drive Control with dedicated self tapping screw mode
  • Light Weight at 2 lbs for tool belt portability and less fatigue in the work day
  • Single Handed Bit Insertion for Ease of Use
  • REDLINK PLUS intelligence provides the ability to drive more fasteners back to back
  • All-metal belt clip for portability
  • Compatible with Milwaukee Accessory Bit Holder 49-16-3697
  • Compatible with all M12™ batteries & chargers
  • Part of the M12 System, featuring over 125+ Tools
  • Fastest Subcompact Impact Driver
  • Most Compact
  • Maximum Workspace Visibility
Product Specifications
  • Tool Warranty: 5 Year Tool, 2 Year Battery
  • Power Source: Cordless
  • Motor Type: POWERSTATE™ Brushless
  • Length: 5 in
  • Weight: 2 lb
  • Height: 7.6 in
  • Width: 2.14 in
  • Chuck Size: 1/2" in Hex
  • Battery System: M12
  • Voltage: 12V

Specs

–
Product Type:

Impact Driver

Type:

Straight

Chuck Type:

Hex

Voltage:

12v

Torque:

1500 lb-in

RPM:

3600

Chuck Size:

1/4"

Power Source:

Cordless

Batteries Included:

2

LEDs:

Yes

Modes:

4

Includes:

Belt Clip

Charger

Contractor Bag

Warranty:

5 Year Tool/2 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy