Apply to be a TradeMaster!
Main product image of M12 Fuel 3/8" Impact Wrench (Tool Only)
Magnifying glass
Hover image to zoom

M12 Fuel 3/8" Impact Wrench (Tool Only)

Brand:
Milwaukee
SKU:
2454-20
Rating:
(0)
Q&A:
(0)
M12 Fuel 3/8" Impact Wrench (Tool Only)
Magnifying glass
Hover image to zoom
$215.67 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Voltage
12v
Product Highlight: Torque
1400 lb-in Torque
Product Highlight: RPM
2650 RPM
Product Highlight: Length (Inches)
6-1/2" Length

Description

–
Overview

The M12 FUEL 3/8" Impact Wrench optimizes torque in tight spaces. This lightweight yet powerful impact wrench offers up to 3X longer motor life, up to 2X more runtime, and proprietary Milwaukee 2-Mode DRIVE CONTROL for better control over the power and speed required for specific applications. The POWERSTATE Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM 2.0 Compact Battery Pack (sold separately) delivers up to 20% more power and 2X more recharges than standard lithium-ion batteries, as well as best-in-class performance in extreme jobsite conditions. The onboard fuel gauge helps you monitor the charge more accurately, so there's less downtime on the job. REDLINK PLUS intelligence ensures optimized performance and protection from overload, overheating and over-discharge. The M12 FUEL 3/8" Impact Wrench provides up to 1,400 in-lbs of torque. Its compact size and weight drive more control and less user exertion. The built-in LED light illuminates work surfaces in dark locations.

Product Features
  • POWERSTATE Brushless Motor: Delivers up to 1,400 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
  • REDLITHIUM 2.0 Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK Plus Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • DRIVE CONTROL: Two fastening modes provide variable power and speed for precision work and heavy duty applications
Product Specifications
    Power Source: Cordless
  • Length: 6-1/2"
  • Warranty: 5 Year Limited Warranty
  • Peak Torque: 117 ft-lbs (1,400 in-lbs)
  • No Load Speed: 0-2,650 RPM
  • No Load IPM: 0-3,500
  • Battery Warranty: 2 Year
  • Battery System: M12

Specs

–
Product Type:

Impact Wrench

Voltage:

12v

Torque:

1400 lb-in

Size:

3/8"

RPM:

2650

Anvil Type:

Square-Drive

IPM:

3500

Length (Inches):

6-1/2"

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy