Apply to be a TradeMaster!
Main product image of M12 Cordless Palm Nailer (Tool Only)
Magnifying glass
Hover image to zoom

M12 Cordless Palm Nailer (Tool Only)

Brand:
Milwaukee
SKU:
2458-20
Rating:
(0)
Q&A:
(0)
M12 Cordless Palm Nailer (Tool Only)
Magnifying glass
Hover image to zoom
$191.57 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Length (Inches)
7-1/2" Length
Product Highlight: Height
6-1/2"
Product Highlight: Width (Inches)
2-1/2" Width

Description

–
Overview

A compact, portable solution for powerful nail driving in hard-to-reach workspaces. M12 Cordless Lithium-Ion Palm Nailer provides a portable solution for professional nailing applications in places unreachable by a traditional nail gun. Its powerful impacting mechanism delivers 2.2 ft-lbs of blow energy, while the M12 REDLITHIUM Battery Pack (sold separately) produces more work per charge and more work over pack life than the competitors, as well as best-in-class performance, in extreme jobsite conditions. This subcompact cordless tool features a 6D-16D magnetic collet for a secure hold on nails for one-handed use. Its ergonomic design provides superior comfort and control. The palm nailer also features a built-in LED light, an onboard fuel gauge, and comes with a convenient hand strap to ensure the highest level of user safety.

Features
  • Powerful 12-volt motor and impacting mechanism: Deliver 2.2 ft-lbs of blow energy and 2700 BPM
  • Industrial-duty collet: 6D-16D magnetic collet provides secure hold for one-handed tool use
  • REDLITHIUM Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • On-board fuel gauge: Helps you monitor the charge precisely for less downtime on the job
  • Built-in LED light: Illuminates work surfaces in dark locations.
Specifications:
  • Tool Warranty:5 Years
  • Power Source: Cordless
  • Length: 7-1/2"
  • Weight: 3.4 lbs
  • Width: 2-1/2"
  • Warranty: 5 Year Limited Warranty
  • Blow Energy: 2.2 ft-lbs
  • BPM: 2,700
  • Collet Capacity: 6D-16D
  • Voltage: 12V
  • Battery System: M12

Specs

–
Product Type:

Palm Nailer

Voltage:

12v

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Length (Inches):

7-1/2"

Height:

6-1/2"

Impact Energy:

2.2 ft-lb

Collet Capacity:

6D-16D

Width (Inches):

2-1/2"

BPM:

2700

Power Source:

Battery

Warranty:

5 Year

Features:

LED Light

Weight (lbs):

3.4 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy